Add More Items
View All Quick Selects
Below you can add an image for 'SPD250208Y1K' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$5,971.42
Each
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
Total Availability: In Stock
$705.21
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$3,349.06
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$3,123.90
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB
$506.06
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Available now at West Monroe: In Stock
West Monroe Availability: In Stock
$962.52
21208-022025 Air Filter Merv 8 Wire Back PLTD.
$7.52
This item is no longer available. Click to view alternate items.
25A, 1P Mini CKT BRKR
$158.76
Microswitch, SPDT, 11a
$5.88
Gel 25G25-6PK-120 12983 Incandesc
$1.89
This High-Quality RJ25 (6P6C) Keystone Connector Is Designed For Use In Any Keystone Wall Plate. It Features Rear Retention Caps to Ensure Secure Wire Termination, Making It A Reliable Choice For Your Network Setup.
$3.79
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
$542.10
20"X25" Stamped Return Air Grille
$18.68
"Cutter, Maxpunch MPKO250HD For SS 2-1/2""" 1 Ea
$152.10
20
Popularity
Default