Search Results for "SPD250240H1M"

1-20 of 1710
SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD250208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD250480Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250480Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

  • MFR Part #: SPD3K0400
  • Total Availability: 5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($705.21) ·
SPD3K0400 - Eaton Corp

Total Availability: In Stock

SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480Y1N
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,650.21) ·
SPD200480Y1N - Eaton Power Quality

Total Availability: In Stock

SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD160480D2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160480D2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD120208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,756.26) ·
SPD120208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD100480Y3N
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,123.90) ·
SPD100480Y3N - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD160208Y2K
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160208Y2K - Eaton Power Quality

Total Availability: In Stock

SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480D3P
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,524.88) ·
SPD200480D3P - Eaton Power Quality

Total Availability: In Stock

RH1BUTAC24V - IDC

SPDT 24V Relay

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BUTAC24V - Idec

Total Availability: Available from manufacturer.

RH1BUAC24V - IDC

Relay Plug-In SPDT 10A 24vac

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.50) ·
RH1BUAC24V - Idec

Total Availability: Available from manufacturer.

DMW2L244000LMACL - Lithonia Lighting - Acuity

Dmw2l244000lmaclmdmvoltgz150k80cri

  • MFR Part #: N/A
  • Total Availability: 1
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 ($380.40) ·
DMW2L244000LMACL - Lithonia Lighting - Acuity

Total Availability: In Stock

RH1BUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

  • MFR Part #: RH1B-UDC24V
  • Total Availability: 45
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.60) ·
RH1BUDC24V - Idec

Total Availability: In Stock

RV8H1L1D24 - IDC

14MM SPDT Screw Term 24VDC

  • MFR Part #: N/A
  • Total Availability: 10
RV8H1L1D24 - Idec

Total Availability: In Stock

RR1BAUDC24V - IDC

Relay Plug-In SPDT 10A 24VDC

  • MFR Part #: N/A
  • Total Availability: 2
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.80) ·
RR1BAUDC24V - Idec

Total Availability: In Stock

RH1BULDC24V - IDC

Relay Plug-In SPDT 10A 24VDC

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BULDC24V - Idec

Total Availability: Available from manufacturer.

XRU1D24 - Eaton

Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 24 VDC/VDC

  • MFR Part #: XRU1D24
  • Total Availability: 70
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($520.70) ·
XRU1D24 - Eaton Corp

Total Availability: In Stock

C0250E1B - Eaton

Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB

  • MFR Part #: C0250E1B
  • Total Availability: 16
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($465.55) ·
C0250E1B - Eaton Corp

Total Availability: In Stock

10RC251T - Sta-Kon

Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated

  • MFR Part #: 10RC-251T
  • Available from manufacturer.
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 25 ($64.02) · 125 ($320.08) ·
10RC251T - Abb Installation Products, Inc

Total Availability: Available from manufacturer.

SPD2K0225 - Eaton

Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB

  • MFR Part #: SPD2K0225
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($506.06) ·
SPD2K0225 - Eaton Corp

Total Availability: In Stock

SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD250208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD250480Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

MFR Part #:
SPD3K0400
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($705.21)
SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480Y1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,650.21)
SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD160480D2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD120208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,756.26)
SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD100480Y3N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,123.90)
SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD160208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480D3P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,524.88)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($10.19)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($124.50)

MFR Part #:
N/A
Manufacturer:
Lithonia Lighting - Acuity
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($380.40)
RH1BUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

MFR Part #:
RH1B-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
10 Each ($98.60)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($19.75)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($130.80)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($12.96)
XRU1D24 - Eaton

Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 24 VDC/VDC

MFR Part #:
XRU1D24
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
70 Each
Pkg Sizes:
10 Each ($520.70)
C0250E1B - Eaton

Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB

MFR Part #:
C0250E1B
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($465.55)
10RC251T - Sta-Kon

Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated

MFR Part #:
10RC-251T
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($64.02)
125 Each ($320.08)
SPD2K0225 - Eaton

Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB

MFR Part #:
SPD2K0225
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($506.06)

Begin Live Chat