Search Results for "SPD250240S1K"

1-20 of 2000
SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD250208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

  • MFR Part #: SPD3K0400
  • Total Availability: 4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($705.21) ·
SPD3K0400 - Eaton Corp

Total Availability: In Stock

SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD250480Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250480Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD160480D2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160480D2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD120208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,756.26) ·
SPD120208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD160208Y2K
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160208Y2K - Eaton Power Quality

Total Availability: In Stock

SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD100480Y3N
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,123.90) ·
SPD100480Y3N - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480Y1N
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,650.21) ·
SPD200480Y1N - Eaton Power Quality

Total Availability: In Stock

SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480D3P
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,524.88) ·
SPD200480D3P - Eaton Power Quality

Total Availability: In Stock

UHB2AHVST240BK - ASD

150/200/240W Led Round Highbay 3K/4K/5K 277-480V

  • MFR Part #: ASD-UHB2AHV-ST-240BK
  • Available from manufacturer.
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 1 ($157.00) ·
UHB2AHVST240BK - Asd Lighting Corp.

Total Availability: Available from manufacturer.

RH1BUTAC24V - IDC

SPDT 24V Relay

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BUTAC24V - Idec

Total Availability: Available from manufacturer.

SFKBLKDF240H - WDL

Slip Fitter Kit, 1 CT Package Quantity

  • MFR Part #: SFK-BLK-DF240H
  • Total Availability: 1
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 ($150.00) ·
SFKBLKDF240H - West Durable Lighting

Total Availability: In Stock

SPD2K0225 - Eaton

Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB

  • MFR Part #: SPD2K0225
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($506.06) ·
SPD2K0225 - Eaton Corp

Total Availability: In Stock

CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

  • MFR Part #: CT24BK175-L
  • Total Availability: 8,350
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($80.01) · 500 ($400.05) ·
CT24BK175L - Minnesota Mining (3M)

Total Availability: In Stock

RH1BUAC24V - IDC

Relay Plug-In SPDT 10A 24vac

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.50) ·
RH1BUAC24V - Idec

Total Availability: Available from manufacturer.

RV8H1L1D24 - IDC

14MM SPDT Screw Term 24VDC

  • MFR Part #: N/A
  • Total Availability: 10
RV8H1L1D24 - Idec

Total Availability: In Stock

25G256PK120 - Ge Current, A Daintree Company

Gel 25G25-6PK-120 12983 Incandesc

  • MFR Part #: 25G25-6PK-120
  • Total Availability: 32
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 6 ($11.34) ·
25G256PK120 - Ge By Current Lamps

Total Availability: In Stock

WP3425BK - Legrand-On-Q

This High-Quality RJ25 (6P6C) Keystone Connector Is Designed For Use In Any Keystone Wall Plate. It Features Rear Retention Caps to Ensure Secure Wire Termination, Making It A Reliable Choice For Your Network Setup.

  • MFR Part #: WP3425-BK
  • Total Availability: 34
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 20 ($75.80) · 120 ($454.80) ·
WP3425BK - Pass & Seymour/Legrand

Total Availability: In Stock

DF240BLK120D5K - WDL

240W Led FLD BLK 5K Trun

  • MFR Part #: DF240-BLK-120D5K
  • Total Availability: 1
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 ($726.92) ·
DF240BLK120D5K - West Durable Lighting

Total Availability: In Stock

RH1BUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

  • MFR Part #: RH1B-UDC24V
  • DFW RDC Availability: 8
  • Total Availability: 45
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.60) ·
RH1BUDC24V - Idec

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD250208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

MFR Part #:
SPD3K0400
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($705.21)
SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD250480Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD160480D2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD120208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,756.26)
SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD160208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD100480Y3N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,123.90)
SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480Y1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,650.21)
SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480D3P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,524.88)

MFR Part #:
ASD-UHB2AHV-ST-240BK
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($157.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($10.19)
SFKBLKDF240H - SPC

Slip Fitter Kit, 1 CT Package Quantity

MFR Part #:
SFK-BLK-DF240H
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($150.00)
SPD2K0225 - Eaton

Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB

MFR Part #:
SPD2K0225
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($506.06)
CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

MFR Part #:
CT24BK175-L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
8,350 Each
Pkg Sizes:
100 Each ($80.01)
500 Each ($400.05)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($124.50)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($19.75)
25G256PK120 - Ge Current, A Daintree Company

Gel 25G25-6PK-120 12983 Incandesc

MFR Part #:
25G25-6PK-120
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
6 Each ($11.34)
WP3425BK - Legrand-On-Q

This High-Quality RJ25 (6P6C) Keystone Connector Is Designed For Use In Any Keystone Wall Plate. It Features Rear Retention Caps to Ensure Secure Wire Termination, Making It A Reliable Choice For Your Network Setup.

MFR Part #:
WP3425-BK
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
20 Each ($75.80)
120 Each ($454.80)

MFR Part #:
DF240-BLK-120D5K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($726.92)
RH1BUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

MFR Part #:
RH1B-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
10 Each ($98.60)

Begin Live Chat