Add More Items
View All Quick Selects
Below you can add an image for 'SR1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.6 - 1.8 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
Total Availability: In Stock
Check local availability
Book Price
$13,253.06
Per 100
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Conductor Range: 1 - 1.2 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.5 In Throat Inside Diameter, 5/8 In Thread Length, Dimensi
$9,125.73
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.4 - 0.5 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
$1,591.80
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #14 - 1/0 Awg STR, #14 - #10 Awg Sol.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$648.66
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.5 - 0.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 7/16 In Thread Length, Dimensi
SR Trace Power Connection Kit
$47.04
Each
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.3 - 0.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.52 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
End Seals
$25.28
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 In, Conductor Range: 0.8 - 0.9 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.96 In Throat Inside Diameter, 5/8 In Thread Length, Dimension
$2,418.30
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #14 - #2 Awg, #14 - #10 Awg Sol.
$472.70
01511 200PS30/RS Lamp
Total Availability:
$12.30
This item is no longer available. Click to view alternate items.
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.2 In Throat Inside Diameter, 5/8 In Thread Length, Dimen
$70.22
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Conductor Range: 1.4 - 1.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.56 In Throat Inside Diameter, 5/8 In Thread Length, Dime
$9,168.49
KTLD-25-Uv-PS600-42-Vdim-LP2 - 25W Led Driver
$49.99
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
$133.27
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 Awg - 250 Kcmil.
$1,573.13
2" Sealing Ring
$296.00
Relay Socket and Clip For Hme Relay 1 Pole
$2.14
1" Sealing Ring
$168.00
20
Popularity
Default