Add More Items
View All Quick Selects
Below you can add an image for 'SS2 P & S' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.20262 LB
Available now at Granbury: In Stock
Total Availability: In Stock
Granbury Availability: In Stock
Book Price
$909.59
Per 100
Eaton Crouse-Hinds Series Chico Speedseal Sealing Compound, 2 Oz
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$80.01
Each
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2) Toggle Openings, Standard Size, Stainless Steel
Check local availability
$8.46
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No Circuit, Nema Sizes 4-5, IEC Sizes P-S
$199.61
Drain Outlet, PVC Material; 2-9/16 Inch Length X 2-3/8 Inch Width Size; Ul 508, Ul (Canada and Us) Applicable Standard; Switch; Air Conditioner Condensate Drain and Shut-Off System Used On Item; Safe-T-Switch[R] Brand
$35.95
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No NC Circuit, Nema Sizes 4-5, IEC Sizes P-S
$270.65
PB2
$171.09
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
Cable to Cable, SS, 2/0 Concentric, 0.418" Conductor 1 Od, 2/0 Concentric, 0.418" Conductor 2 Od
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$361.12
Replacement Plug Front Body, 5-Wire 30A 3-Phase 277/480V.
$361.77
Cable to Cable, SS, 1/0 Concentric, 0.373" Conductor 1 Od, 1/0 Concentric, 0.373" Conductor 2 Od
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 LB
$10.08
<P>LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$234.79
<P Style="Margin-Left:0IN; Margin-Right:0IN">LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$379.70
P&S TPD2LA Disc No Sub
$2.57
Cable to Cable, SS, 4/0 Concentric to 4/0 Concentric
<P>Easily Add The Power Every Home Needs With Legrand’S 20A/125V Trademaster Registered Tamper-Resistant, Self-Grounding, Duplex Receptacle. This 20-Amp Receptacle Offers A Self-Grounding Feature That Makes These Receptacles Ideal For Residential and Multi-Dwelling Units. Additionally, The Receptacle Has Black ““Invisi-Shutters" That Are Not Visible By End Users But Help to Prevent Improper Insertion Of Foreign Objects to Comply With Nec Article 406.12. </P>
$2.90
1" Emt Steel Set Screw Coupling Usa
$610.01
Twist-Lock® Devices, Safety-Shroud® Accessories, Straight Watertight Wall Box Adapter
$19.30
Pin and SLEEVE3 Pole 4-Wire 30A 3-Phase 480V Receptacle
$261.64
20
Popularity
Default