SS43 - Smooth 302SS 4G Box Mounted

Legrand-Pass & Seymour

  • $112.70 (Each)
  • $112.70 (Each)

  • $11,270.00 (Per 100)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS43
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS43
Description
Smooth 302SS 4G Box Mounted
Smooth Metal Wall Plate 4-Gang Blank Box Mounted 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129311 / 0785007129311 / 00785007129311
Weight per unit
0.4234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.70 (Each)
Standard Packaging
$11,270.00 (Per 100)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
SS43 - Small Image
 
SS43 - Large Image
Brochures
 
 
SS43 - Brochure
Other Links
 
 
SS43 - Other
 
SS43 - Other
 
SS43 - Other
 
SS43 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
Smooth 302SS 4G Box Mounted
extra long description
P&S SS43 SMOOTH 302SS 4G BOX MOUNTE
Description
SMOOTH 302SS 4G BOX MOUNTED
Features
Smooth Metal Wall Plate 4-Gang Blank Box Mounted 302/304 Stainless Steel
Long Description
Smooth Metal Wall Plate 4-Gang Blank Box Mounted 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
cutout
Blank
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
SS43
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007129311
UPC
785007129311
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.4234
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus, CSA
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat