Add More Items
View All Quick Selects
Below you can add an image for 'SSLN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Ssu Fuse Holder, Box Cover Unit, Handy Box Cover Unit, Receptacle Fuse Holder Single, With Switch Control, 15A, 125 Vac, Motor- 1/2 HP, Box- 2-1/4 In
Total Availability: In Stock
Check local availability
Book Price
$91.69
Each
Ul Power Fuse, Class H; Fast Acting Characteristics; 250 Vac; 400 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Diameter 2-3/32 Inch; Length 8-5/8 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLN Model; Renewable
$281.31
Square Box Cover, 15 A, 125 V Ac, 0.58 LB
$115.17
3/4" SS C
$115.02
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 LB
$3.17
Cable to Cable, SS, 1/0 Concentric, 0.373" Conductor 1 Od, 1/0 Concentric, 0.373" Conductor 2 Od
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$337.49
3/4" SS T
$130.96
3/4" SS LB
$114.98
Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.
$11.31
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$14.39
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
$8.28
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 15, 10 Amp; Number Of Poles: 1; Action: Momentary; Actuator: Brass/Nickel, Bat; Contact Configuration: SPST; Size: 1.315 In Length X 2.171 In Height X
$14.92
125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.
$122.28
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2) Toggle Openings, Standard Size, Stainless Steel
Recp Single Flush 30A 125/250V 3P4W BK
$11.09
Recp Single Flush 50A 125/250V 3P4W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
$19.12
Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel
$16.50
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
Toggle Switch, 4PDT, On-Off-On, 15A 125vac
$69.43
20
Popularity
Default