Add More Items
View All Quick Selects
Below you can add an image for 'ST120SN3R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
Total Availability: In Stock
Check local availability
Book Price
$27.37
Each
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/4 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.41 In Length X 2.41 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
$8,164.29
Per 100
Liquid Tight Straight Connector, 1-1/4 In Trade Sizel, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 84 LB/100
$3,361.08
Appleton STNM Series Straight Liquidtight Connector, Size: 1 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.88 In Length X 1.94 In Height, Thread Length: 0.72 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18,
$7,471.94
Liquid Tight Connector, 1-1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 In Length, 2.38 In Diameter, 0.72 In Thread Size, Threaded Connection, 66 LB/100
$2,124.99
Appleton STNM Series Straight Liquidtight Connector, Size: 2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.97 In Length X 3.38 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18,
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$20,298.63
1-1/4" Liquidtight Conn.Steel Usa
$1,795.99
Appleton STNM Series Straight Liquidtight Connector, Size: 1/2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 2.59 In Length X 1.31 In Height, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18
$3,096.27
2" Liquidtight Conn.Steel Usa
$3,344.62
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.4 LB/Ea
Available now at Brownwood: In Stock
Brownwood Availability: In Stock
$1,838.75
Liquid Tight Straight Connector, 2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.50 In Length, 3.19 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 165 LB/100
$8,811.96
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.44 In Length X 2.78 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
$12,551.95
1-1/4" 90° Liquidtight Conn.Usa
$3,200.00
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 In Length X 2.31 In Heigh
$3,946.33
Liquid Tight Straight Connector, 3 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, Straight Connection Orientation, 3.69 In Length, 4.38 In Diameter, Insulated, 3 In NPT Thread Size, Threaded Connection, 450 LB/100
$49,080.22
Non-Metallic Conduit Connector, 3/4 In Trade Size, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh) Material, Straight Connection Orientation, 2.59 In Length, 1.63 In Diameter, Insulated, Threaded Connection, 44.30 LB
$4,803.51
Telescoping Strut Replacement, No Nut
$2,586.50
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 In Length, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 15 LB/100
$1,322.68
ST Series Straight Liquidtight Connector With Plain Throat, Size: 4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 4 In Length X 5.5 In Height, Thread L
$58,196.31
ST203M-K1 1A, 3 Pole Din Rail Breaker
$492.93
20
Popularity
Default