ST193E26927FC - Fil ST19 3.8W 40EQ 350LM

Rab Lighting Inc

  • $3.73 (Each)
  • $3.73 (Each)

In-Stock: 0 available locally (Conroe, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST193E26927FC
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ST19-3-E26-927-F-C
Description
Fil ST19 3.8W 40EQ 350LM
Decorative 350 Lumens ST19 3W Base E26 90CRI 2700K Filament Clear
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748832 / 00019813748832
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Stock Availability
Conroe
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
ST193E26927FC - Small Image
 
ST193E26927FC - Large Image
Attachments
 
 
ST193E26927FC - Specification Sheet
Other Links
 
 
ST193E26927FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
3.8
Shape
ST19
Material, Color, and Finish
color temperature
2700 Soft White
color rendering index (cri)
90 CRI
Finish
Clear
Descriptions
Product Type
Fil ST19 3.8W 40EQ 350LM E26 27K D Clear
Description
FIL ST19 3.8W 40EQ 350LM
extra long description
RAB ST19-3-E26-927-F-C FIL ST19 3.8
Long Description
Decorative 350 Lumens St19 3W Base E26 90CRI 2700K Filament Clear
Additional Information
Power Factor
0.7
average life
15000
lumens
350
beam angle
360
Base
E26
Manufacturer Information
Manufacturers Part Number
ST19-3-E26-927-F-C
Brand
RAB Lighting Inc
GTIN
00019813748832
UPC
019813748832
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.002
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat