Add More Items
View All Quick Selects
Below you can add an image for 'STCL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00784276804806|0784276|784276804806|78427680480|80480|STCL 153PH La|STCL153PHLA|STCL-153PH-La|Sunnata Touch Dimmer Led+ La|Lewtron Electronics STCL 153PH La|Lewtron Electronics STCL153PHLA|Lewtron Electronics STCL-153PH-La|Lootron Electronics STCL 153PH La|Lootron Electronics STCL153PHLA|Lootron Electronics STCL-153PH-La|Lutron Electric STCL 153PH La|Lutron Electric STCL153PHLA|Lutron Electric STCL-153PH-La|Lutron Electronics STCL 153PH La|Lutron Electronics STCL153PHLA|Lutron Electronics STCL-153PH-La|Lut
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$38.97
Each
This item is no longer available. Click to view alternate items.
00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|Sunnata Touch Dimmer Led+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|Lutron Electric STCL 153PH WH|Lutron Electric STCL153PHWH|Lutron Electric STCL-153PH-WH|Lutron Electronics STCL 153PH WH|Lutron Electronics STCL153PHWH|Lutron Electronics STCL-153PH-WH|Lut
Total Availability: In Stock
Lutron Sunnata Accessory Switch For Use Only With Sunnata Led+ Touch Dimmer Switch (STCL-153M-XX), Ivory
$37.86
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, White
$45.40
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen; With Clamshell Packaging, White
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$44.31
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, Ivory
$84.30
<P>May Be Used As A Cross, Tee or Elbow. Cover Has 1/2'' Trade Size Ko. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos to Enable Connection to Floor Outlet Boxes or Underfloor Duct Systems (Use Chase Nipple Not Included). Two 1500WC Wire Clips Included.</P>
Total Availability: Available from manufacturer.
$1,986.34
Per 100
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1-1/4"
$2,020.70
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1-1/2"
$2,839.26
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$27.37
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
$2,762.19
3" White Soffit Vent
$8.30
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 In Length X 1.13 In Height, Thread Length: 0.63 In,
$1,243.64
Lutron Sunnata Pro Led+ Touch Dimmer Switch With Phase Selectable Dimming For Led, MLV, Elv, and Incandescent/Halogen Lighting, White
$115.85
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
$1,218.90
Eaton Lampholder, Candelabra Base, 6W, Side Wiring 212703
$65.87
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.26 LB
$43.11
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
$72.01
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
$3,353.18
20
Popularity
Default