Search Results for "SWHD125"

1-20 of 2000
RS12HD - PUP

1/2"-13 Spring Nut HDG (N225HDG)

  • MFR Part #: N/A
  • Total Availability: 400
RS12HD - Power Utility PRDTS CO

Total Availability: In Stock

SWB5 - Killark

SWB Series - Aluminum Feed-Thru Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch

  • MFR Part #: SWB-5
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($537.10) ·
SWB5 - Hubbell--Killark

Total Availability: Available from manufacturer.

FLNR125ID - Littelfuse

FLNR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.

  • MFR Part #: FLNR125ID
  • Total Availability: 4
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($131.41) ·
FLNR125ID - Littelfuse

Total Availability: In Stock

MPC125PR0 - Southwire

"Cup, Maxpunch #MPC125HD For SS 1-1/4""" 1 Ea

  • MFR Part #: MPC125PRO
  • Total Availability: 3
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($52.98) ·
MPC125PR0 - Southwire Company

Total Availability: In Stock

RAC125HD - Eaton

Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/4"

  • MFR Part #: RAC125HD
  • Total Availability: 54
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($208.72) ·
RAC125HD - Crouse-Hinds

Total Availability: In Stock

GLC12HDB - Nsi

Nsi GLC-12HDB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" to 1" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Horizontal Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires

  • MFR Part #: GLC-12HDB
  • Total Availability: 123
GLC12HDB - Nsi Industries

Total Availability: In Stock

BRHDK125 - Eaton

Hold Down Screw Kit, 225 A, 0.05 LB/Ea

  • MFR Part #: BRHDK125
  • Total Availability: 498
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.16) ·
BRHDK125 - Eaton Corp

Total Availability: In Stock

FLSR125ID - Littelfuse

FLSR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.

  • MFR Part #: FLSR125ID
  • Total Availability: 1
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($235.13) ·
FLSR125ID - Littelfuse

Total Availability: In Stock

LHD5 - LH Dottie

Duct Seal, 5 LB. Size, Plastic Bag

  • MFR Part #: LHD5
  • Total Availability: 4
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 10 ($287.20) ·
LHD5 - L.H. Dottie CO.

Total Availability: In Stock

K125S - Eaton

Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100

  • MFR Part #: K125S
  • Total Availability: 483
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($212.65) ·
K125S - Crouse-Hinds

Total Availability: In Stock

B22120HDG - Eaton

Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT

  • MFR Part #: B22-120HDG
  • Total Availability: 6,040 Feet
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($64.30) ·
B22120HDG - Cooper B-Line/Cable Tray

Total Availability: In Stock

SE125PLR0 - Panduit®

The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.

  • MFR Part #: SE125P-LR0
  • Total Availability: 1
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($176.16) ·
SE125PLR0 - Panduit Corporation

Total Availability: In Stock

SWB2 - Killark

SWB Series - Aluminum Dead-End Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch

  • MFR Part #: SWB-2
  • Total Availability: 7
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 1 ($115.66) ·
SWB2 - Hubbell--Killark

Total Availability: In Stock

S100X125VAM - Panduit

The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.

  • MFR Part #: S100X125VAM
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.04) ·
S100X125VAM - Panduit Corporation

Total Availability: Available from manufacturer.

T125M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, 1-1/4"

  • MFR Part #: T125M
  • Nacogdoches Availability: 3
  • Total Availability: 132
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($261.11) ·
T125M - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

GMA125R - Eaton

00051712647861|0051712|051712647861|05171264786|64786|Gma 125 R|GMA125R|Gma-125-R|Gma 125MA Buss Fuse|Bussman Gma 125 R|Bussman GMA125R|Bussman Gma-125-R|Bussmann Division Gma 125 R|Bussmann Division GMA125R|Bussmann Division Gma-125-R|Bussmann Gma 125 R|Bussmann GMA125R|Bussmann Gma-125-R|Cooper Bussmann Gma 125 R|Cooper Bussmann GMA125R|Cooper Bussmann Gma-125-R|Cooper Bussmann North America Elect Gma 125 R|Cooper Bussmann North America Elect GMA125R|Cooper Bussmann North America Elect Gma-125-R|Eaton Bu

  • MFR Part #: GMA-125-R
  • Total Availability: 20
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($33.55) ·
GMA125R - Bussmann Fuses

Total Availability: In Stock

LR125M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"

  • MFR Part #: LR125M
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($246.26) ·
LR125M - Crouse-Hinds

Total Availability: In Stock

TC125DCG - Appozgcomm

Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4"

  • MFR Part #: TC125DCG
  • Total Availability: 19
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,730.87) ·
TC125DCG - Appleton/Oz Gedney

Total Availability: In Stock

CSPH1HD - Southwire

Gripit, Simpull #CSPH1HD 5PCS/Box

  • MFR Part #: CSPH1HD
  • Total Availability: 43
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 5 ($56.90) ·
CSPH1HD - Southwire Company

Total Availability: In Stock

LL125M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LL Configuration, 8.12 In Length, 2.75 In Width, 2.75 In Height, Threaded, 2.62 LB/Ea

  • MFR Part #: LL125M
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($246.26) ·
LL125M - Crouse-Hinds

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
400 Each
Pkg Sizes:
1 Each ($1.98)
SWB5 - Killark

SWB Series - Aluminum Feed-Thru Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch

MFR Part #:
SWB-5
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($537.10)
FLNR125ID - Littelfuse

FLNR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.

MFR Part #:
FLNR125ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($131.41)
MPC125PR0 - Southwire

"Cup, Maxpunch #MPC125HD For SS 1-1/4""" 1 Ea

MFR Part #:
MPC125PRO
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($52.98)
RAC125HD - Eaton

Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/4"

MFR Part #:
RAC125HD
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
54 Each
Pkg Sizes:
25 Each ($208.72)
GLC12HDB - Nsi

Nsi GLC-12HDB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1/2" to 1" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Horizontal Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires

MFR Part #:
GLC-12HDB
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
123 Each
Pkg Sizes:
1 Each ($16.44)
BRHDK125 - Eaton

Hold Down Screw Kit, 225 A, 0.05 LB/Ea

MFR Part #:
BRHDK125
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
498 Each
Pkg Sizes:
1 Each ($14.16)
FLSR125ID - Littelfuse

FLSR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.

MFR Part #:
FLSR125ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($235.13)
LHD5 - LH Dottie

Duct Seal, 5 LB. Size, Plastic Bag

MFR Part #:
LHD5
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($287.20)
K125S - Eaton

Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100

MFR Part #:
K125S
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
483 Each
Pkg Sizes:
20 Each ($212.65)
B22120HDG - Eaton

Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT

MFR Part #:
B22-120HDG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6,040 Feet
Pkg Sizes:
10 Feet ($64.30)
SE125PLR0 - Panduit®

The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.

MFR Part #:
SE125P-LR0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($176.16)
SWB2 - Killark

SWB Series - Aluminum Dead-End Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch

MFR Part #:
SWB-2
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($115.66)
S100X125VAM - Panduit

The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.

MFR Part #:
S100X125VAM
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($69.04)
T125M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, 1-1/4"

MFR Part #:
T125M
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
132 Each
Pkg Sizes:
5 Each ($261.11)
GMA125R - Eaton

00051712647861|0051712|051712647861|05171264786|64786|Gma 125 R|GMA125R|Gma-125-R|Gma 125MA Buss Fuse|Bussman Gma 125 R|Bussman GMA125R|Bussman Gma-125-R|Bussmann Division Gma 125 R|Bussmann Division GMA125R|Bussmann Division Gma-125-R|Bussmann Gma 125 R|Bussmann GMA125R|Bussmann Gma-125-R|Cooper Bussmann Gma 125 R|Cooper Bussmann GMA125R|Cooper Bussmann Gma-125-R|Cooper Bussmann North America Elect Gma 125 R|Cooper Bussmann North America Elect GMA125R|Cooper Bussmann North America Elect Gma-125-R|Eaton Bu

MFR Part #:
GMA-125-R
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
5 Each ($33.55)
LR125M - Eaton

Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"

MFR Part #:
LR125M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
5 Each ($246.26)
TC125DCG - Appozgcomm

Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4"

MFR Part #:
TC125DCG
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
20 Each ($1,730.87)
CSPH1HD - Southwire

Gripit, Simpull #CSPH1HD 5PCS/Box

MFR Part #:
CSPH1HD
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
43 Each
Pkg Sizes:
5 Each ($56.90)
LL125M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LL Configuration, 8.12 In Length, 2.75 In Width, 2.75 In Height, Threaded, 2.62 LB/Ea

MFR Part #:
LL125M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
5 Each ($246.26)

Begin Live Chat