Add More Items
View All Quick Selects
Below you can add an image for 'SWM18RUPL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S TM818TRICC Disc., Sub Rcd38tri
Total Availability: In Stock
Check local availability
Book Price
$16.00
Each
This item is no longer available. Click to view alternate items.
3M™ Scotchcode™ Write-On Wire Marker Books SWB Contain Self-Laminating, Write-On Markers Designed For Small Volume Applications Involving Special or Complex Legends That Are Hand Written At The Job Site.
$35.05
Panduit BS18-M Non-Insulated Butt Splice
$349.80
Per 1,000
P&S TM818TRBKCC Disc Sub RCD38TRBK
Combination Switch and Receptacle, Decorator Type; White Color; Ul 20/498, Ul (Canada and Us) Approval; 120/125 Vac 15 Ampere Single Pole Rocker Switch Type; Back, Side Wiring; No Wall Plate Included
$1,970.00
Per 100
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 18" L, 9" Rung Spacing, Aluminum
$3,332.34
SWB Series - Aluminum Dead-End Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch
$115.66
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$9.60
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
Total Availability:
Total Availability: Out of Stock
$0.72
SWB Series - Aluminum Feed-Thru Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch
Total Availability: Available from manufacturer.
$107.42
SWB Series - Aluminum Feed-Thru Double-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch
$235.27
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
$20.37
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
$6.21
Eaton Crouse-Hinds Series Eds Replacement Switch, 20A, Two-Pole, Factory Sealed
$580.99
Lenox Plastic Pipe Hand Saw, 18-Inch
$41.69
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$644.47
Per 1,000 Feet
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
DR18OB, 18" Downrod, Oiled Bronze Downrods
20
Popularity
Default