Add More Items
View All Quick Selects
Below you can add an image for 'SWP26LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For Two Toggle Switches, 9.0 Cubic Inch Capacity
Total Availability: In Stock
Check local availability
Book Price
$3,194.07
Per 100
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.04609 LB
$76.54
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0800 LB
$5.28
Each
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
$26.06
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.09922 LB
$226.67
Trademaster Wall Plate Jumbo 1-Gang Decorator
$77.56
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
AF26 3P Contr, 48-130VAC/DC
$199.86
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
$67.82
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.07514 LB
$150.46
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.04801 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair With Your Radiant Registered Switch, Dimmer, or Outlet For A Completed Look That'S A Step Above Ordinary.
$5.83
3P Faceplate La
$0.99
Combination Wall Plate, 2-Gang, 1-Duplex Receptacle and 1-Decorator
$515.86
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.13252 LB
$266.31
P&S CA2626G Disc - Sub Ca262g
$1,937.56
Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 3000 KV, 82 Cri, 6.4 In Length, G24Q-3 Base, 17000 HR Average Life
$16.34
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
$51.46
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05137 LB
$64.86
Trademaster Plate 5-Gang 5 Decorator
$1,101.32
20
Popularity
Default