Add More Items
View All Quick Selects
Below you can add an image for 'T3008US' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Fluke 3000 FC Wireless Test Tools Are A Team and The Modules Are Team Players. You Connect Any Of The Fluke Connect™ Modules to Your Test Point and Then View The Results On Specific Fluke Connect Enabled Hardware or Through Windows® Software On Your PC—Up to 20 Meters (65.6 Feet) Away. Save Time and Conduct More Tests With Less Trips. Fluke T3000 FC Wireless K-Type Temperature Module. A Versatile K-Type Thermocouple Thermometer Wirelessly Relays Measurements to Other Fluke Connect™ Enabled Master Units
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$351.49
Each
P&S TM8USBLA Decorator Combo Recept
Total Availability: In Stock
$31.99
Banner Q25SP6RQ|Banner Q456EQ5|Banner Q45BB6RQ5|Banner S306EQ|Banner S30SP6RQ|Banner T30SN6RQ|Banner T30SP6RQ|Grainger 5JV48|Ifm Osefpkg/US100DPX|Ifm Ossookg/US100|Omron E3JU25P4MN1|Omron E3JU25P4TMN1|Rockwell 42GDR9000QD|Rockwell 42GRR9000QD1|Rockwell 42KLRLBQF4|Schneider XUC2AKSAM12|Sickoptic WS/WE2000B5100|Sickoptic WS/WE2000B5120|Telemecan Xuc2aksam12
$57.00
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 2"
$233.89
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$15,926.16
Usb Charging Outlet, White, 125 V, 15 A, #14 to #10 Awg Wire Size
P&S TM8USBICC6 Decorator Combo Rece
$33.10
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/4"
$111.14
33437 400 MM Ez-Beam T30 Sensor
$146.00
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, 3"
$25,786.68
Per 100
P&S TM8USBLACC6 Disc No Sub
$30.70
Axis T8129 Poe Extender
$202.22
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$2.29
Per Foot
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Banner Q25SP6RQ|Banner Q456EQ5|Banner Q45BB6RQ5|Banner S306EQ|Banner S30SP6RQ|Banner T306EQ|Banner T30SN6RQ|Grainger 5JV48|Ifm Osefpkg/US100DPX|Ifm Ossookg/US100|Omron E3JU25P4MN1|Omron E3JU25P4TMN1|Rockwell 42GDR9000QD|Rockwell 42GRR9000QD1|Rockwell 42KLRLBQF4|Schneider XUC2AKSAM12|Sickoptic WS/WE2000B5100|Sickoptic WS/WE2000B5120|Telemecan Xuc2aksam12
$84.00
The T25F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.25" (6.4 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.1875" to 2" (4.8 MM to 50.8 MM). Color Black.
$135.67
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 30 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
$15.96
Panduit Tmeh-S8-Q0 Screw Applied Extra Heavy Cable Tie Mounts Are Designed For Use With Panduit Extra-Heavy Cross Section Cable Ties For Mounting Cable, Large Wire Bundles, or Tubular Shapes. Their Unique Cradle Design Provides Maximum Stability For Cable Bundling, Routing and The Support Of Large Diameter and Heavy Cable Bundles. Install With #8 (M4) Screw. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 25.
$262.20
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 2.52-3.28", General Purpose, 3" NPT, Armor Range: 2.45-3.02"
$875.92
20
Popularity
Default