Add More Items
View All Quick Selects
Below you can add an image for 'TB384 DOTTIE L H COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 Form 8 TB Fitting
Total Availability: In Stock
Check local availability
Book Price
$170.57
Each
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, TB Shape, 1"
$74.40
Toggle Bolt, Steel, Slotted Head, 4 In Length, Zinc Plated, 3/8 In Diameter, Slotted Drive, 0.17 LB
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$250.52
Per 100
3/8" X 4" Phillips/Slotted Mushroom Head Toggle Bolt
$287.68
End Plate, IEC, Din Construction Standard; Used On C383RK25/C383RK254 Series Single Level Feed Through Terminal Block; C383 Model; Standard Package 10
Total Availability:
Total Availability: Out of Stock
$0.95
This item is no longer available. Click to view alternate items.
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
$61.97
Axis P3807pve
$1,368.88
Incandescent Floodlight, 150 W, 120 to 277 V, Bronze, Die-Cast Aluminum (Housing) Material, Medium Base, Non Dimmable, 2-3/4 In Diameter, 2-3/4 In Height, 0.8 LB
Available now at Henderson: In Stock
Henderson Availability: In Stock
$37.94
Landscape Flood 150W PAR38 or PAR20 Max White
$37.52
1" TB C&G Stainless Steel
Total Availability: Available from manufacturer.
$157.48
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
$142.12
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
$231.86
3/8" X 3" Phillips/Slotted Mushroom Head Toggle Bolt
$251.06
00074983698134|0074983|074983698134|07498369813|69813|LCCXF6 38D L|LCCXF638DL|LCCXF6-38D-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 3|Pandewit LCCXF6 38D L|Pandewit LCCXF638DL|Pandewit LCCXF6-38D-L|Panduit Corp LCCXF6 38D L|Panduit Corp LCCXF638DL|Panduit Corp LCCXF6-38D-L|Panduit LCCXF6 38D L|Panduit LCCXF638DL|Panduit LCCXF6-38D-L
$587.47
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
$783.41
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
1" TB W/C&G
$41.53
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$5.53
20
Popularity
Default