Add More Items
View All Quick Selects
Below you can add an image for 'TC75A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
Total Availability: In Stock
Check local availability
Book Price
$28.92
Each
TFFN 16/3 TC-Er 600V Control Cable
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$949.03
Per 1,000 Feet
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$10,152.78
Per 100
Universal Raintight Hubs Are Rated For Outdoor Enclosures and Come In A Variety Of Sizes For Every Abb Load Center or Panel. The TC200 Has A Diameter Of 2" and Has A Base Size Of 3".
$83.76
5" TC Incandescent Remodel Housing
$56.85
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4"
Available now at Fayetteville: In Stock
Fayetteville Availability: In Stock
$8,654.36
TC-Er 16G 4PR 5000'
Total Availability:
$1,701.46
Per 1,000
This item is no longer available. Click to view alternate items.
The Remodel Housing Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible. The Housing Features Adjustable Height to Allow Installation Where Vertical Spacing Is Limited. The Non-Ic Housing Is Designed to Be Installed In Non-Insulated Areas or Where Insulation Is Spaced At Least 3-Inches From The Housing.
$43.99
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2"
$16,524.89
Emt Set Screw Coupling, 1 In Trade Size, TC-500 Model, Zinc Die Cast Material, 2.27 In Length, 1.53 In Diameter, 39 LB
$367.15
16/2C STR BC Oas Red/BLK PVC/Nyl PVC Type TC
$699.63
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.30 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.5 In Length, 2.06 In Width, 1.88 In Height, 0.4 LB/Ea
$3,679.08
Tray Cable, 16 Awg Conductor Size, Made In Usa, 7 - Conductors, 1000 FT Overall Length, Carton Package Type
$1,488.69
TC 16/2 Pair Oas 600V
$941.23
TCC 10-7 2C Cu 600V PN PHS Id PVC BK 100
$1,759.70
24-Hour Mechanical Time Switch With Skip-A-Day, 125 Vac, 60HZ, SPDT, Outdoor Metal Enclosure, 15 Minute Interval
$351.35
TCC 10-7 3C Cu 600V PN PHS Id PVC BK 100
$1,900.95
TCC 12-7 3C Cu 600V PN PHS Id PVC BK 100
$1,446.85
20
Popularity
Default