Add More Items
View All Quick Selects
Below you can add an image for 'TEC303120' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,607.41
Each
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 1 No, 2 No, 30 A, Two-Pole, Mechanically and Electrically Held, C30 Series, Open, 277 V
Ready to ship from Lenexa: In Stock
Total Availability: In Stock
Lenexa Availability: Out Of Stock
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Available now at Lee's Summit: In Stock
Lee's Summit Availability: In Stock
$350.13
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Hammond #195C30
$109.02
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Connectron 63311|Littelfuse LH600303C|Marathon 6F30A3B|Mersen 60303|Westinghse W633ha
$142.11
Eaton Nema Mechanically Held Lighting Contactor, Open, 2NO Contacts, 30A, C30 Series, 120V, Two-Pole
$601.27
The LCC300-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,931.97
Per 100
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 3 Pole
$574.00
3-1/2" Imc Conduit
$2,105.26
Per 100 Feet
Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ
$1,564.59
MS3106F20-16S
$17.86
Cantex 5133831 Is A 3-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$3,289.39
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 30A, 1 Kaic, Non Indicating, Blade Fuse, Green
$1.99
Connectron 23311|Littelfuse LH250303C|Marathon F30A3B|Mersen 20303
$37.20
Receiver Head P300-R
$535.00
OBSALFL30 120V Tungsten Halogen PAR20 Reflector Lamp 39WATT 120VOLT Medium Base FLOOD30 Beam
$7.69
16OZ Knock'Er Loose Penetrating Solvent
$17.32
20
Popularity
Default