Search Results for "THQL32100"

1-2 of 2
BR3100 - Eaton

Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width, 21 LB

  • MFR Part #: BR3100
  • Tomball Availability: 1
  • Total Availability: 527
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,092.65) ·
BR3100 - Eaton Corp

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$418.53

Each

QTY:
Each
Add
CH3100 - Eaton

Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters

  • MFR Part #: CH3100
  • Tomball Availability: 0
  • Total Availability: 307
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,699.85) ·
CH3100 - Eaton Corp

Tomball Availability: Out Of Stock

Total Availability: In Stock

Book Price

$339.97

Each

QTY:
Each
Add
BR3100 - Eaton

Standard Trip Circuit Breaker, 100 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width, 21 LB

MFR Part #:
BR3100
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
527 Each
Pkg Sizes:
5 Each ($2,092.65)
CH3100 - Eaton

Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters

MFR Part #:
CH3100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
307 Each
Pkg Sizes:
5 Each ($1,699.85)

Begin Live Chat