Add More Items
View All Quick Selects
Below you can add an image for 'THQLT1515A' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
THQL 2 Pole 120/240V 10K Ic 15 Amp
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$109.24
Each
Ge THQL1115AF Arc Fault Circuit Bre
$581.58
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP120 Features 1/2" Width, 1 Pole, An Ampere Rating Of 20 A, An Interrupting Rating Of 10KAIC, and A Voltage Of 120/240V.
$46.10
FLQ015 Is A Midget Fuse With An Ampere Rating Of 15.
Total Availability: In Stock
$42.55
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP220 Features 1/2" Width, 2 Poles, An Ampere Rating Of 20 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V.
$36.70
Fuse Atq - Midget - Time-Delay 500VAC 15A Ferrule Amp-Trap®
$31.59
Ge THQL1120AF Emcb Afci 10KA QL 1P
$337.13
Type GHQ Circuit Breakers, 15A, 14 Kaic, 277V
$133.60
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 15 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$49.98
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP225 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 25 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
$189.66
THQL 1 Pole 120/240V 10K Ic 20 Amp
Standard Trip Circuit Breaker, 15 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$120.65
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 15 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
$129.95
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32040 Breaker Features 3 Poles, An Amper
$312.12
THQL 2 Pole 120/240V 10K Ic 30 Amp
$108.96
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32020 Breaker Features 3 Poles, An Amper
$522.00
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32070 Breaker Features 3 Poles, An Amper
$422.05
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
$51.48
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP235 Breaker Features A 1/2" Width, 2 Pole, An Ampere Rating Of 35 A, An Interrupting Rating Of 10KAIC, and A Voltage Rating Of 120/240V
$141.40
THQL 1 Pole 120/240V 10K Ic 30 Amp
20
Popularity
Default