Add More Items
View All Quick Selects
Below you can add an image for 'TLM812RCU2P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
12X12X8 Al Ecp Haz Loc Encl
Total Availability: In Stock
Check local availability
Book Price
$7,198.39
Each
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Axis T8129 Poe Extender
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$202.22
Main Breaker Load Centers Arrive With A Main Breaker Installed For A Convenient and Swift Install. Main Breakers Allow For The User to Stop The Flow Of Electricity In The Load Center, Shutting Off All The Power In The Residence. The TM820RCUFL Features Spaces For 8, 1" Breakers, A 200A Main Ampere Rating, A Copper Bus, Factory Installed Feed-Through Lugs, and An Outdoor Suitable Enclosure.
$945.00
00019813833699|0019813|019813833699|01981383369|83369|T8 12 48GC 840 SD Byp|T81248GC840SDBYP|T8-12-48GC-840-SD-Byp|Led 4FT Typb 12W 4K 1800LM Singledouble|Rab Lighting T8 12 48GC 840 SD Byp|Rab Lighting T81248GC840SDBYP|Rab Lighting T8-12-48GC-840-SD-Byp|Rab T8 12 48GC 840 SD Byp|Rab T81248GC840SDBYP|Rab T8-12-48GC-840-SD-Byp|Rablighting T8 12 48GC 840 SD Byp|Rablighting T81248GC840SDBYP|Rablighting T8-12-48GC-840-SD-Byp
$10.50
Lo-Pro Mini Led Driver Junction Box & Driver Combo, 12V 60W VLM
$206.25
OBS12UNVRSSC 2 Lamp, Rapid Start Electronic Ballast For 4 FT. T12, Universal Input Voltage Lamp, 4 Pack
$35.46
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$133.36
Per 100
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
$647.28
2' 1LMP Strip Low Trigger Start Ballast, T12
$69.69
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
$138.68
Rab WP2LED49L-750U WP2 4900LM 34W 5
$249.85
1 Lamp, 2' Narrow Strip, Magnetic Ballast, T12, Flip-Up Sockets
Rab WP1LED39L-750U WP1 3900LM 26W 5
$211.44
Stronghold SMP12A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Natural In Color, and Come In Packages Of 100.
$18.02
*Discontinued* 9W Led T8 36' 40K 1200LM SNGL/DBL
$14.74
1/2X8 Aluminum Nipple
$1,617.08
Rab WP3LED75L-750U WP3 7500LM 51W 5
$298.46
Raised Box Cover, Steel, 35 LB/Ea
$482.16
12W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 3, 4000K, Direct Drive, Single or Double Ended
$13.27
20
Popularity
Default