Add More Items
View All Quick Selects
Below you can add an image for 'TM873WSL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Usb Charging Outlet, White, 125 V, 15 A, #14 to #10 Awg Wire Size
Total Availability: In Stock
Check local availability
Book Price
$31.99
Each
P&S TM8113BKCC Disc., Sub RCD113BK
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$41.93
Main Breaker Load Centers Arrive With A Main Breaker Installed For A Convenient and Swift Install. Main Breakers Allow For The User to Stop The Flow Of Electricity In The Load Center, Shutting Off All The Power In The Residence. The TM820RCUFL Features Spaces For 8, 1" Breakers, A 200A Main Ampere Rating, A Copper Bus, Factory Installed Feed-Through Lugs, and An Outdoor Suitable Enclosure.
$945.00
P&S TM83USBLACC6 Disc No Sub
$27.72
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Available now at Bridgeport: In Stock
Bridgeport Availability: In Stock
$604.59
Per 100
P&S TM8USBLA Decorator Combo Recept
Combination Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
P&S TM8USBICC6 Decorator Combo Rece
$33.10
P&S TM8111LACC Disc Sub Rcd113la
$3,420.00
This item is no longer available. Click to view alternate items.
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
P&S TM833ICC Disc Sub Rcd33i
$36.72
P&S RTM1478 Disc Sub F1478
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.88
P&S TM811WCC Disc., Sub RCD11W
Total Availability:
$959.00
P&S TM811ICC Disc., Sub Rcd11i
$900.00
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Ivory, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
P&S TM813ICC Disc Sub Rcd33i
$2,999.99
P&S TM8USBLACC6 Disc No Sub
$30.70
P&S TM8111ICC Disc., Sub Rcd113i
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
$45.42
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$2.29
Per Foot
20
Popularity
Default