TP114 - 1-1/2 Deep SW Box W/Ears

Eaton

  • $10.17 (Each)
  • $10.17 (Each)

  • $508.34 (Per 50)

  • $1,016.68 (Per 100)

In-Stock: 147 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP114
Manufacturer
Eaton
Manufacturer's Part Number
TP114
Description
1-1/2 Deep SW Box W/Ears
Eaton Crouse-Hinds Series Non-Gangable Switch Box, (1) 1/2", Conduit (No Clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-Gangable, 7.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101140 / 00786189101140
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.17 (Each)
Carton
$10.17 (Each)
Standard Packaging
$508.34 (Per 50)
Stock Availability
Dodge City
0 (Find nearest stock)
West Wichita
0
All Stores
147
Resources
Images
 
 
TP114 - Small Image
 
TP114 - Large Image
Attachments
 
 
TP114 - Specification Sheet
Tech Bulletins
 
 
TP114 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 1-1/2 In Depth X 3 In Height
Descriptions
Description
1-1/2 DEEP SW BOX W/EARS
Product Type
1 1/2 Deep SW Box Ears For Cond
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP114 1 1/2 DEEP SW BOX EARS F
Special Features
Ears
Long Description
Eaton Crouse-Hinds series Non-Gangable Switch Box, (1) 1/2", Conduit (no clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-gangable, 7.5 cubic inch capacity
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP114
GTIN
00786189101140
UPC
786189101140
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Non-gangable switch box
Packaging
Weight per each
0.39
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 147

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store
Longview
54 View Store
Tyler
13 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat