TP266W - Trademaster Wallplate 6G 6 Decor WH

Legrand-Pass & Seymour

  • $56.26 (Each)
  • $56.26 (Each)

  • $562.63 (Per 10)

  • $5,626.32 (Per 100)

In-Stock: 0 available locally (Stillwater, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP266W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP266W
Description
Trademaster Wallplate 6G 6 Decor WH
Wall Plate, 6 Gang, 5 (D) X 1.5 (W) X 2.2 (H) In, 0.070 In Thickness, Nylon Material, White, 0.13386 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275810 / 0785007275810 / 00785007275810
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.26 (Each)
Carton
$56.26 (Each)
Standard Packaging
$562.63 (Per 10)
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
0
All Stores
27
Resources
Images
 
 
TP266W - Small Image
 
TP266W - Large Image
 
TP266W - Video
Brochures
 
 
TP266W - Brochure
Other Links
 
 
TP266W - Other
 
TP266W - Other
 
TP266W - Other
 
TP266W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
6
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 6 gang, 5 (D) x 1.5 (W) x 2.2 (H) in, 0.070 in Thickness, Nylon Material, White, 0.13386 lb
Features
Trademaster Plate 6gang 6 Decorator White
Short Description
6 Gang, Wall Mount, Wall Plate, White
Special Features
Molded Of Rugged;Practically Indestructible Nylon
extra long description
P&S TP266W TRADEMASTER PLATE 6G 6 D
Description
TRADEMASTER WALLPLATE 6G 6 DECOR WH
Construction
Plastic
Additional Information
dimensions
5 (D) x 1.5 (W) x 2.2 (H) in
Mounting Type
Wall Mount
Standards Met
UL 514;RoHS Compliant;cULus Listed
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP266W
GTIN
00785007275810
UPC
785007275810
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13386 lb
Weight per each
0.138
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

* All prices subject to change.

Begin Live Chat