464 - 1-1/2" STL Emt Set/Screw Coupling

Eaton

  • $4.57 (Each)
  • $4.57 (Each)

  • $45.72 (Per 10)

  • $182.88 (Per 40)

  • $457.20 (Per 100)

In-Stock: 100 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
464
Manufacturer
Eaton
Manufacturer's Part Number
464
Description
1-1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3 In Length, 0.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104649 / 00784564104649
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$45.72 (Per 10)
Standard Packaging
$182.88 (Per 40)
Stock Availability
Nacogdoches
100 (Check another store)
All Stores
5,455
Resources
Images
 
 
464 - Small Image
 
464 - Large Image
 
464 - Large Image
Attachments
 
 
464 - Specification Sheet
Tech Bulletins
 
 
464 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 1-1/2 in Trade Size, Zinc Plated, 3 in Length, 0.43 lb/EA
Short Description
EMT Set Screw Coupling, 1-1/2 in, Zinc Plated, 0.43 lb/EA
Special Features
Concrete-Tight
extra long description
MIDWEST 464 1 1/2 EMT SS CPL
Description
1-1/2" STL EMT SET/SCREW COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
10 PK
Made in USA
yes
dimensions
3.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
464
GTIN
00784564104649
UPC
784564104649
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.43 lb/EA
Weight per each
0.43
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,455

Location search:

* All prices subject to change.

Begin Live Chat