Add More Items
View All Quick Selects
Below you can add an image for 'TP60I' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
Total Availability: In Stock
Check local availability
Book Price
$20.08
Each
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$88.14
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.05967 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$97.57
Per 100
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
$133.36
P&S TPD2I Disc No Sub
$2.57
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
$143.46
P&S TPD1I Disc No Sub
P&S TPD3I Disc No Sub
P&S T600EI Disc - Sub Recommend TD7
$26.94
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
$612.13
Utility Box Cover, Steel, Box Mount, 0.02 LB/Ea
$196.10
This Single Gang Wall Plate Includes Two Modular Four-Conductor RJ11 Telephone Jacks, Providing Reliable and Secure Connections. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. This Wall Plate Meets FCC Part 68 Requirements, Ensuring Compliance With Industry Standards
$1,318.00
00786189000108|0786189|786189000108|78618900010|00010|TP35403PF|Uni Mount CVR 2G 1/2 RSD With 403 Box P|Crouse Hinds TP35403PF|Crouse TP35403PF|Crouse-Hinds Company TP35403PF|Crousehinds TP35403PF|Crouse-Hinds TP35403PF|Eaton Crouse-Hinds Series TP35403PF|Eaton Crouse-Hinds TP35403PF|Eeton Crouse-Hinds TP35403PF
$9,428.19
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
$130.00
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.0600 LB
$51.45
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
$459.24
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
$717.96
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
$49.04
Eaton Crouse-Hinds Series TP Grounding Clip, With Grounding Wire, For Grounding Switch and Outlet Boxes Using Non-Metallic Sheathed Cables
$87.59
20
Popularity
Default