TP661 - 5G 3/4" RSD CVR

Eaton

  • $71.72 (Each)
  • $71.72 (Each)

  • $358.58 (Per 5)

  • $7,171.65 (Per 100)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP661
Manufacturer
Eaton
Manufacturer's Part Number
TP661
Description
5G 3/4" RSD CVR
Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Five-Gang, 23.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106619 / 00786189106619
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.72 (Each)
Carton
$71.72 (Each)
Standard Packaging
$358.58 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
TP661 - Small Image
 
TP661 - Large Image
 
TP661 - Large Image
 
TP661 - Large Image
Attachments
 
 
TP661 - Specification Sheet
Tech Bulletins
 
 
TP661 - Tech Bulletin
Other Links
 
 
TP661 - Other
 
TP661 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
12-7/16 In Length
Descriptions
Description
5G 3/4" RSD CVR
Product Type
5 G Box CVR RSD 13/16 For Plaster
Long Description
Eaton Crouse-Hinds series Gang Box Cover, Raised surface, Steel, Five-gang, 23.0 cubic inch capacity
Special Features
Five Gang, Weight 75 Lb per 100
Construction
Welded
extra long description
THEP TP661 5 G BOX CVR RSD 13/16 FO
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
dimensions
12.4400 IN X 4.5000 IN X 0.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP661
GTIN
00786189106619
UPC
786189106619
Taxonomies, Classifications, and Categories
Type
Gang box cover
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

* All prices subject to change.

Begin Live Chat