TP874 - 14-1/16 6G Steel Box

Eaton

  • $318.40 (Each)
  • $318.40 (Each)

  • $1,592.01 (Per 5)

  • $31,840.12 (Per 100)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP874
Manufacturer
Eaton
Manufacturer's Part Number
TP874
Description
14-1/16 6G Steel Box
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Six-Gang, (3) 3/4", (3) 1", 150.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108743 / 00786189108743
Weight per unit
0.588 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.40 (Each)
Carton
$318.40 (Each)
Standard Packaging
$1,592.01 (Per 5)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
7
Resources
Images
 
 
TP874 - Small Image
 
TP874 - Large Image
 
TP874 - Large Image
 
TP874 - Large Image
Attachments
 
 
TP874 - Specification Sheet
Tech Bulletins
 
 
TP874 - Tech Bulletin
Other Links
 
 
TP874 - Other
 
TP874 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
14-1/16
Descriptions
extra long description
THEP TP874 6 G BOX 2 1/2 DP 3/4 AND
Product Type
6 G Box 2 1/2 DP 3/4 and 1 Ko
Description
14-1/16 6G STEEL BOX
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Special Features
Weight 282 Lb per 100
Construction
Welded
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Six-gang, (3) 3/4", (3) 1", 150.0 cubic inch capacity
Additional Information
dimensions
14.0600 IN X 4.2500 IN X 2.5000 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP874
GTIN
00786189108743
UPC
786189108743
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang box
Packaging
Weight per each
0.588
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
Tucson
5 View Store

* All prices subject to change.

Begin Live Chat