TR20W - Duplex Recp TR 20A/125V WH

Legrand-Pass & Seymour

  • $6.97 (Each)
  • $6.97 (Each)

  • $69.70 (Per 10)

  • $697.00 (Per 100)

In-Stock: 0 available locally (Hereford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR20W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20W
Description
Duplex Recp TR 20A/125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241655 / 0785007241655 / 00785007241655
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.97 (Each)
Carton
$69.70 (Per 10)
Standard Packaging
$697.00 (Per 100)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
6,562
Resources
Images
 
 
TR20W - Small Image
 
TR20W - Large Image
 
TR20W - Large Image
 
TR20W - Video
Other Links
 
 
TR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.32 in
Width
0.65 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 in Length, 0.65 in Width, 3.28 in Height, ThermoPlastic, White, Impact Resistant, 0.2500 lb
Features
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V, White
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Side Wire;Easily Accessed Break Off Line Contact
extra long description
P&S TR20W RECEP DUP TAMPER RESIS 20
Description
DUPLEX RECP TR 20A/125V WH
Additional Information
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Receptacle Type
Duplex
Connection Type
Side Wire
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR20W
GTIN
00785007241655
UPC
785007241655
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2500 lb
Weight per each
0.2478
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,562

Location search:

Greater Amarillo Area

Location Stock Available
Dumas
5 View Store

* All prices subject to change.

Begin Live Chat