Add More Items
View All Quick Selects
Below you can add an image for 'TR5362' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rec Dup TR 20A125V2P3W Controlhalf RD
Total Availability: In Stock
Check local availability
Book Price
$13.57
Each
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$30.47
$21.57
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Half Control, #14-10 Awg, 20A, Flush, 125V, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Usb Charger Duplex Receptacle Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$51.90
$65.32
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Dual Control, #14-10 Awg, 20A, Flush, 125V, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
$11.81
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Dual Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
$14.58
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 Awg Wire Size, White, 3 Wires, Thermoplastic, 1.392 (D) X 1.693 (W) X 3.281 (H) In, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 LB
Permanent Controlled Receptacle Marking Allows For Long-Lasting, Easy Identification Of Controlled Receptacle For End-Users. Nema-Approved and Compliant With Nec, Ca Title 24, and Ashrae Energy Efficiency Standard 90.1.
$13.19
$12.97
Eaton Ezlink Modular Duplex Receptacle, 20 A, 125 Vac, 60 HZ, Tamper-Resistant, Nema 5-20R, Three-Wire, White
$28.54
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 20A, 125V
$1,423.72
Per 100
DR536-BNK Downrod
$30.00
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 LB
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
$72.49
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
$64.06
20
Popularity
Default