Add More Items
View All Quick Selects
Below you can add an image for 'TWHS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
XHHW 750 STR Orange 500'
Total Availability: In Stock
Check local availability
Book Price
$4,526.14
Per 1,000 Feet
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Total Availability: Out of Stock
$45.42
Each
This item is no longer available. Click to view alternate items.
60W, 48"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri.
$12.57
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, White, Screw Connection, 0.21 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$5.19
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
$11.31
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
$3.44
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, White, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643835
$18.82
Cu XHHW 750 Brown PCS
$43,092.24
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, White, Screw Connection, 1.44 (W) X 0.97 (D) X 4.19 (H) In
00074983630745|0074983|074983630745|07498363074|63074|T7021CWH|T702ICWH|Fitting, Inside Corner, TWIN70, WH, Ea|Pandewit T7021CWH|Pandewit T702ICWH|Panduit Corp T7021CWH|Panduit Corp T702ICWH|Panduit T7021CWH|Panduit T702ICWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572615
$25.30
Eaton Bussmann Series FWH High Speed Fuse, 1000 Vac, 800 VDC, 250A RMS, 200 Kaic At 1000 Vac, 50 Kaic At 500 VDC, Non Indicating, High Speed Fuse, Blade End X Blade End, Stud
$247.85
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
$13,054.44
Per 100
00074983630981|0074983|074983630981|07498363098|63098|T702TWH|Fitting, Tee, TWIN70, WH, Ea|Pandewit T702TWH|Panduit Corp T702TWH|Panduit T702TWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572801
$49.70
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Total Availability: Available from manufacturer.
$434.69
Cu XHHW 750 Yellow PCS
The Low Voltage Tee Fitting Extends Cable Runs In A Tee Configuration and Is Used With LD10 Raceway, In Applications Up to 50 V. It Meets Tia/Eia and Is White.
$2.76
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
$184.95
Cu XHHW 750 Gray PCS
$43,092.50
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.15 LB
The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient Led Technology. Featuring A Classic Dayform, The TWS Led Offers A Traditional Appearance and Is Powered By Advanced Leds.The TWS Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 70W HPS or 100W MH Wall Pack While Saving Up to 80% In Energy Costs. With Long-Life Leds, The TWS Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies.
$137.23
20
Popularity
Default