Add More Items
View All Quick Selects
Below you can add an image for 'UA4311' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 LB/100 FT
Total Availability: In Stock
Check local availability
Book Price
$655.99
Per 100
Thermoplastic PVC Jacket With Integral Bonding Wire 1-1/4" Ua Gray 50 FT Carton
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.90 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 9 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 113 LB/100 FT
$644.28
Samsung BE43C-H Bec-H Series - 43" Led-Backlit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$325.61
Each
1-1/4" Ua Sealtite Conduit, Bonded Ul PCS
1-1/2" Ua Sealtite Conduit, Bonded Ul PCS
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 Inch Diameter, 150 Foot Reel
Samsung BE43D-H - 4K - Business Pro TV - 43"
Request Quote
Adi Pro 0E-DC4811 3" Track Mount Magnetic Contact
$27.99
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110
$539.62
M611 Label Printer
$869.55
TLS 2200 Series R4310 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
Asm THQP C/B 1 Pole 120/240V
$8.50
Eaton S811+ Soft Starter, 500 A, V-Frame, Premium, 600 V Rated, Level/Edge Sense, Three-Pole, 24 V Power, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$27,983.16
N111113MRDC
$1.89
RJ11 4 Wire Screw Terminal Faceplate WH
$1.59
Lexmark MS431DN - Printer - B W - Laser
$449.13
P&S TM811ICC Disc., Sub Rcd11i
$900.00
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 3/4", Includes Ground Screw With Pigtail Lead, 30.3 Cubic Inch Capacity
$2,437.75
20
Popularity
Default