Add More Items
View All Quick Selects
Below you can add an image for 'UAS877' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2" Ua Sealtite Conduit, Bonded Ul PCS
Total Availability: In Stock
Check local availability
Book Price
$644.94
Per 100
Sealtite Conduit, Non-Metallic Special Features
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
$188.70
Wgp108ledho128w50kclsmb3p
$1,061.89
Each
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
$2,117.12
1 Uag 100FT CTN
$504.98
$839.70
Liquidtight Flexible Conduit, 1/2 In Trade Size, 0.82 to 0.84 In Conduit Outer Diameter, 0.622 to 0.642 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 4 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 30 LB/100 FT
2-1/2" Ua Sealtite Conduit, Bonded Ui PCS
$1,762.71
$2,676.52
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LL Shape, 3"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$415.44
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 4.25 In Width, 5.875 In Height, Threaded, 11.4 LB/Ea
Available now at Durant: In Stock
Durant Availability: In Stock
1-1/4" Ua Sealtite Conduit, Bonded Ul PCS
$655.99
1-1/2" Ua Sealtite Conduit, Bonded Ul PCS
$644.28
Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Diameter, 1.041 to 1.066 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 6.5 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 60 LB/100 FT
Thermoplastic PVC Jacket With Integral Bonding Wire 3/4" Ua Gray 100 FT Carton
$256.82
$140.70
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 100 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 5 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 38 LB/100 FT
3/4" Ua Sealtite Conduit, Bonded Ul PCS
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Gray, Nema 1, Enclosure: SS, Three-Pole, Single-Gang, Two-Position, Three-Phase, Toggle, Copper-Alloy Terminal, Single-Throw
$135.31
20
Popularity
Default