UBIZ2020 - 1P 20A/20A Twin Type R3820 Ubiz Replacement Breake

Connecticut Electric

  • $97.21 (Each)
  • $97.21 (Each)

  • $583.26 (Per 6)

In-Stock: 0 available locally (Hot Springs, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ2020
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ2020
Description
1P 20A/20A Twin Type R3820 Ubiz Replacement Breake
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type R Circuit Breakers. Etl Listed. 10, 000 Aic 1-Pole Twin 20A/20a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030310 / 00094925030310
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.21 (Each)
Carton
$583.26 (Per 6)
Standard Packaging
$97.21 (Each)
Stock Availability
Hot Springs
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Images
 
 
UBIZ2020 - Small Image
 
UBIZ2020 - Large Image
Attachments
 
 
UBIZ2020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Handle
connection
Push On
Phase
1
interrupt rating
10000
Voltage Rating
120
amperage rating
20/20
Material
DMC
Poles
TWIN
Dimensions and Weight
Width
0.75
Height
2.53
Length
4.81
Descriptions
Description
1P 20A/20A TWIN TYPE R3820 UBIZ REPLACEMENT BREAKE
Product Type
Zinsco Replacement 1P Twin 20/20A CB
extra long description
CON UBIZ2020 ZINSCO REPLACEMENT 1P
Short Description
UBI Z TYPE R TANDEM 20/20A
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type R circuit breakers. ETL Listed. 10,000 AIC 1-pole Twin 20A/20A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
trip range
None
Load Rating
1
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIZ2020
Brand
Connecticut Electric
GTIN
00094925030310
UPC
094925030310
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE R TWIN REPLACEMENT
Packaging
Weight per each
0.5
Carton
6
Package
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Plug-In for use in Zinsco Load Centers
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat