Add More Items
View All Quick Selects
Below you can add an image for 'UFO' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, Cable Size: 1-1/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.81 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
Total Availability: In Stock
Check local availability
Book Price
$722.01
Per 100
Clamp, Cable Size: 1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.63 In Width X 3/4 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
$191.69
Appleton Clamp Back, Size: 1 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.19 In, Width: 1.31 In, Height: 0.56 In, Bolt Diameter: 1/4 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and
$605.62
Appleton Clamp Back, Size: 1-1/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.69 In, Width: 1.44 In, Height: 3/4 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc
$903.61
Clamp, 1 In Trade Size, Knet Model, Hot Dip Galvanized, Edge Connection Orientation, 85 LB/100
$1,441.15
Clamp, Cable Size: 1-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.94 In Width X 2.13 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
$854.90
Appleton Clamp Back, Size: 1-1/2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.94 In, Width: 1.56 In, Height: 0.81 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Im
$1,176.97
Clamp, 1 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection Orientation, 70 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,065.32
Etn CL120CAF Type CL 1-Inch Classif
Total Availability:
Total Availability: Out of Stock
$404.67
Each
This item is no longer available. Click to view alternate items.
Clamp, Cable Size: 1 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.5 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Em
$406.12
Clamp, Edge Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 20 Per Carton Standard Package; 1 Inch Trade Size; Applicable Standard Ansi C80.1
Type CL 1-Inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C
$128.67
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 40 A, 10 Kaic, Single-Pole, 120/240V, CL, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
$14.79
Etn CL115CAF Type CL 1-Inch Classif
$104.77
Standard Trip Circuit Breaker, 20 A, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$16.74
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 50 A, 10 Kaic, Single-Pole, 120/240V, CL, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
$14.99
Standard Trip Circuit Breaker, 30 A, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$17.07
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 30 A, 10 Kaic, Single-Pole, 120/240V, CL, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
20
Popularity
Default