Add More Items
View All Quick Selects
Below you can add an image for 'URMJS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
16 Series Single Pole Cam Type Male Panel Receptacle, 45 Degree, Taper Nose Doubl Set Screw, Cof Yellow, 600 Volts, Rated Up to 400 Amps Continuous, Cable Range 2/0-4/0,
Total Availability: In Stock
Check local availability
Book Price
$60.70
Each
<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$22.57
16 Series Single Pole Cam Type Male Panel Receptacle, 45 Degree, Taper Nose Doubl Set Screw, Cof Orange, 600 Volts, Rated Up to 400 Amps Continuous, Cable Range 2/0-4/0,
16 Series Single Pole Cam Type Male Panel Receptacle, 45 Degree, Taper Nose Doubl Set Screw, Cof Brown, 600 Volts, Rated Up to 400 Amps Continuous, Cable Range 2/0-4/0,
16 Series Single Pole Cam Type Male Panel Receptacle, 45-Degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up to 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Green
Acrylic Material; 16 Inch Dia Size; 175/200/250/320/350/400 W High Pressure Sodium/Metal Halide Lamp Type; Lumark Brand
Total Availability:
$91.90
This item is no longer available. Click to view alternate items.
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 8 Ampere Current Rating; 90 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Orange Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch
$160.20
Per 1,000 Feet
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 15-15/32 Inch; 17-15/32 Inch; 6-7/32 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$382.58
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 In Trade Size, 1.181 to 1.378 In (Od) Diameter, 0.07 LB
$345.04
Per 100
Power Supply Cord, 16 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
$1,643.65
16 In Pad MNT Base
$150.00
The Milwaukee® 16FT Magnetic Tape Measure Delivers A Straighter, Stiffer Blade. The Blade Remains Stiff At 12’, Resulting In Less Blade Rollover and Allowing For Efficient Measuring Of Common Jobsite Materials. This Tape Measure Feels Balanced In Hand For More Control Of The Body and Blade. The Low-Profile Magnet Delivers Improved Top and Bottom Hook Grab. The Blade Retracts Smoothly and Features A Double-Sided Anti-Tear Coating That Reinforces The First 6”. The Tape Delivers 15' Of Reach and 12’ Of Stando
$20.87
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
$2,571.96
Peco Fasteners Coated Sinker Nail 16D
$302.04
16" R8 Flex Duct 25' Bag
$167.15
MTW Type; 500 FT; 0.123 Inch Outer Diameter; Annealed Bare Copper Conductor Material; Ul 1063/758/1015 Approval; 600 V Voltage Rating; 8 Ampere (60/75/90 Deg C) Current Rating; -25 to 105 Deg C Temperature Rating; 11 LB/MFT Weight; PVC Insulation Material; 16 Awg Conductor Size; Red Color Code; Spool Package Type; 26 Strands Stranding; Applicable Standard Astm B3/B174/B787; Insulation Thickness 0.03 Inch; Application Control Cabinet, Machine Tool, Appliance Wiring
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 16.75 In Overall Height, 20 LB
$592.38
TFFN 16 STR Orange 500'
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$125.72
Per 1,000
4-11/16IN SQ DR 1 Gang Adj 3/4IN to 1-1/2in
$20.21
TFFN 16 STR White 500'
20
Popularity
Default