Add More Items
View All Quick Selects
Below you can add an image for 'UTH4213UCH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Meter Socket, 200 A, 19 In Overall Height, 4.94 In Overall Length, 3-5/16 Inch Hub Open Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 25 LB
Total Availability: In Stock
Check local availability
Book Price
$1,815.06
Each
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, Two Grounding Conns (#14-#2 Cu), Quadplex, 3-Wire, Ringless, 600 Vac
$1,221.40
Meter Socket, 200 A, 19 In Overall Height, 4.94 In Overall Length, 5 X 5 Hub Opening With Adapter Plate Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$576.59
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, #6-250 Kcmil, 4-Jaw, 1-PH, #6-250 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$3,095.22
Eaton Meter Socket, Type, 200A, Overhead/Underground Feed Type, Hub Type, #6-350 Kcmil Line, Five-Jaws, Lever Bypass
$1,079.93
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 45 LB
$1,711.02
Meter Socket, 200 A, 3-5/16 Inch Hub Cover Plate Hub, 1 Phase, 5 Jaws, 3 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 26 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$359.81
3 Pole Thermal Overload Relay With 10-13 Amp Setting Range
$221.59
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, Small Hub Open, #6-350 Kcmil, 5-Jaw, 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$1,562.33
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, Large to Small Hub Adapter, #6-350 Kcmil, 5-Jaw, 1-PH or 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$1,279.92
42" Undercounter LT 13W T5 Lamp Elect Ballast
$106.31
N111113MRDC
$1.89
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 7-Jaw, 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$1,315.80
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Per 100
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V DC, Lever Bypass, Top/Bottom Feed, 47 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$607.53
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
Body, PC1324-18, T22, SW Body, PC1324-18, T22, SW Body
Total Availability:
$370.29
This item is no longer available. Click to view alternate items.
Lith Z132 MV Narrow Strip , 32W, In
$63.38
Citation and Misc Acce-H1042
$348.05
20
Popularity
Default