VMA12 - 460V L Sticker

Nsi

  • $6.27 (Each)
  • $6.27 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMA12
Manufacturer
Nsi
Manufacturer's Part Number
VM-A-12
Description
460V L Sticker
Voltage Markers 460 Volts, 1EA. 9X2.25"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121910 - Voltage marker
UPC/EAN/GTIN
662381150127 / 6623811501272 / 00662381150127
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
VMA12 - Small Image
 
VMA12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
Black Lettering - Orange Background
Dimensions and Weight
Size
9 x 2 1/4
Descriptions
Description
460V L STICKER
Product Type
Voltage Markers 460 Volts
extra long description
NSI VM-A-12 Voltage Markers 460 Vol
Features
Voltage Markers 460 Volts, 1ea. 9x2.25"
Special Features
Pressure Sensitive Vinyl - 1 Marker Per Card
Long Description
Voltage Markers 460 Volts, 1ea. 9x2.25"
Additional Information
Legend
460 VOLTS
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
VM-A-12
Brand
NSi
GTIN
00662381150127
UPC
662381150127
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Voltage Markers
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Mounting
Self Stick
Application
Voltage Marking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat