Search Results for "W4RBC"

1-20 of 1378
IMC4 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight

  • MFR Part #: IMC4
  • Total Availability: 2,120 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($236.50) · 240 Feet ($5,675.98) ·
IMC4 - Conduit

Total Availability: In Stock

WT4B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min, 4/14 Awg Max With 1/18, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT4

  • MFR Part #: WT4-B
  • Total Availability: 3,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 10,000 ($1,119.40) ·
WT4B - Ideal

Total Availability: In Stock

WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

  • MFR Part #: WN-4A-U
  • Total Availability: 27
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($66.45) ·
WN4AU - Cooper Lighting Solutions

Total Availability: In Stock

WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

  • MFR Part #: WN-4A-U
  • Total Availability: 27
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($66.45) ·
WN4AU - Cooper Lighting Solutions

Total Availability: In Stock

IT4C - Nsi

The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 4-14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Instal

  • MFR Part #: IT-4C
  • Total Availability: 131
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($313.92) ·
IT4C - Nsi Industries

Total Availability: In Stock

YC4C6 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.

  • MFR Part #: YC4C6
  • Total Availability: 5
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($18.69) ·
YC4C6 - Burndy LLC

Total Availability: In Stock

RISER4IMC - ESA

4" Imc Riser

  • MFR Part #: 802-22102
  • Total Availability: 45
  • Manufacturer: ESA
  • Find: Similar Items
  • Pkg Sizes: 1 ($439.29) ·
RISER4IMC - Esa Fabrication

Total Availability: In Stock

BKAGC4 - Cooper Bussmann North America

Buss BK/Agc-4 Buss Small Dimension

  • MFR Part #: BKAGC4
  • Total Availability: 10
  • Manufacturer: Cooper Bussmann North America
  • Find: Similar Items
  • Pkg Sizes: 100 ($140.62) · 500 ($703.10) ·
BKAGC4 - Bussmann Fuses

Total Availability: In Stock

IMC114 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight

  • MFR Part #: IMC114
  • Nacogdoches Availability: 310 Feet
  • Total Availability: 31,060 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($41.21) · 1,350 Feet ($5,563.62) ·
IMC114 - Conduit

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WPL4A - Lumark Outdoor

00080083557080|0080083|080083557080|08008355708|55708|WPL4A|W 120-277 4A Walpak Boro Glass BRZ Led|Cooper Lighting WPL4A|Cooperlighting WPL4A|Eaton / Cooper Lighting WPL4A|Eaton Cooper Lighting WPL4A|Eeton Cooper Lighting WPL4A|Halo - Cooper Lighting WPL4A|Lumark Outdoor Wpl4a

  • MFR Part #: WPL4A
  • Manufacturer: Lumark Outdoor
  • Find: Similar Items
  • Pkg Sizes: 1 ($309.99) ·
WPL4A - Cooper Lighting Solutions

Total Availability:

IT04C - Nsi

The Polaris Ito-4C Multi-Tap Offset Dual-Side Entry Vision Tap Connector Features 2 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin

  • MFR Part #: ITO-4C
  • Total Availability: 6
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($319.92) ·
IT04C - Nsi Industries

Total Availability: In Stock

GIE4CG3 - Burndy

Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.

  • MFR Part #: GIE4CG3
  • Total Availability: 6
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($969.03) ·
GIE4CG3 - Burndy LLC

Total Availability: In Stock

XCBCN4 - Adalet-PLM

Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)

  • MFR Part #: XCBC N4
  • Total Availability: 6
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,011.95) ·
XCBCN4 - Adalet-PLM

Total Availability: In Stock

CPL4 - PVC & Accessories

Cantex 6141632 Is A 4 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends

  • MFR Part #: 6141632
  • Nacogdoches Availability: 119
  • Total Availability: 19,407
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($122.51) ·
CPL4 - PVC & Accessories

Available now at Nacogdoches: In Stock

Total Availability: In Stock

MP4C - MOR

4X4 Anti-Vibration Pad Cork/Rub

  • MFR Part #: N/A
  • Total Availability: 2,403
MP4C - Morris Products Inc.

Total Availability: In Stock

YC2C4 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 2 Sol. - 2 STR., Tap: 8 Sol. - 4 STR.

  • MFR Part #: YC2C4
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.87) ·
YC2C4 - Burndy LLC

Total Availability: Available from manufacturer.

YA4C - Burndy

4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.

  • MFR Part #: YA4C
  • Total Availability: 136
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 50 ($562.50) ·
YA4C - Burndy LLC

Total Availability: In Stock

WS04 - LH Dottie

Web Strap, Nylon Material, Yellow, 750 LB Load Rating, 4 FT Overall Length, 0.2 LB

  • MFR Part #: WS04
  • Total Availability: 8
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 12 ($166.08) ·
WS04 - L.H. Dottie CO.

Total Availability: In Stock

RAB4C - Abb Installation Products, Inc

Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.

  • MFR Part #: RAB 4 C
  • Total Availability: 20
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($638.70) ·
RAB4C - Abb Installation Products, Inc

Total Availability: In Stock

WCRB - Nsi

Twist-On Wire Connector, (3) #18 Awg Conductor Size, (3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 In Overall Width, 1.043 In Overall Height, 600 V, 3.48 LB

  • MFR Part #: WC-R-B
  • Total Availability: 2,000
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 500 ($61.95) ·
WCRB - Nsi Industries

Total Availability: In Stock

IMC4 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight

MFR Part #:
IMC4
Manufacturer:
Conduit
Local Availability:
Out Of Stock
Total Availability:
2,120 Feet
Pkg Sizes:
10 Feet ($236.50)
240 Feet ($5,675.98)
WT4B - Buchanan

Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min, 4/14 Awg Max With 1/18, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT4

MFR Part #:
WT4-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
3,500 Each
Pkg Sizes:
10,000 Each ($1,119.40)
WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

MFR Part #:
WN-4A-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($66.45)
WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

MFR Part #:
WN-4A-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($66.45)
IT4C - Nsi

The Polaris It-4C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 4-14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Instal

MFR Part #:
IT-4C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
131 Each
Pkg Sizes:
12 Each ($313.92)
YC4C6 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.

MFR Part #:
YC4C6
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($18.69)

MFR Part #:
802-22102
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
1 Each ($439.29)
BKAGC4 - Cooper Bussmann North America

Buss BK/Agc-4 Buss Small Dimension

MFR Part #:
BKAGC4
Manufacturer:
Cooper Bussmann North America
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
100 Each ($140.62)
500 Each ($703.10)
IMC114 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight

MFR Part #:
IMC114
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
31,060 Feet
Pkg Sizes:
10 Feet ($41.21)
1,350 Feet ($5,563.62)
WPL4A - Lumark Outdoor

00080083557080|0080083|080083557080|08008355708|55708|WPL4A|W 120-277 4A Walpak Boro Glass BRZ Led|Cooper Lighting WPL4A|Cooperlighting WPL4A|Eaton / Cooper Lighting WPL4A|Eaton Cooper Lighting WPL4A|Eeton Cooper Lighting WPL4A|Halo - Cooper Lighting WPL4A|Lumark Outdoor Wpl4a

MFR Part #:
WPL4A
Manufacturer:
Lumark Outdoor
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($309.99)
IT04C - Nsi

The Polaris Ito-4C Multi-Tap Offset Dual-Side Entry Vision Tap Connector Features 2 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin

MFR Part #:
ITO-4C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
12 Each ($319.92)
GIE4CG3 - Burndy

Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.

MFR Part #:
GIE4CG3
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($969.03)
XCBCN4 - Adalet-PLM

Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)

MFR Part #:
XCBC N4
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($2,011.95)
CPL4 - PVC & Accessories

Cantex 6141632 Is A 4 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends

MFR Part #:
6141632
Manufacturer:
PVC & Accessories
Local Availability:
In Stock
Total Availability:
19,407 Each
Pkg Sizes:
20 Each ($122.51)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2,403 Each
Pkg Sizes:
1 Each ($4.50)
YC2C4 - Burndy

Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 2 Sol. - 2 STR., Tap: 8 Sol. - 4 STR.

MFR Part #:
YC2C4
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($19.87)
YA4C - Burndy

4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.

MFR Part #:
YA4C
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
136 Each
Pkg Sizes:
50 Each ($562.50)
WS04 - LH Dottie

Web Strap, Nylon Material, Yellow, 750 LB Load Rating, 4 FT Overall Length, 0.2 LB

MFR Part #:
WS04
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
12 Each ($166.08)
RAB4C - Abb Installation Products, Inc

Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.

MFR Part #:
RAB 4 C
Manufacturer:
Abb Installation Products, Inc
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
10 Each ($638.70)
WCRB - Nsi

Twist-On Wire Connector, (3) #18 Awg Conductor Size, (3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 In Overall Width, 1.043 In Overall Height, 600 V, 3.48 LB

MFR Part #:
WC-R-B
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2,000 Each
Pkg Sizes:
500 Each ($61.95)

Begin Live Chat