Search Results for "WB1550 SOUTHWIRE"

1-20 of 1621
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50-C
  • Nacogdoches Availability: 500
  • Total Availability: 23,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50-C
  • Total Availability: 4,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.42) · 500 ($114.15) ·
CT15NT50C - Minnesota Mining (3M)

Total Availability: In Stock

S1550C - Panduit®

The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C
  • Total Availability: 6,600
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.78) · 1,000 ($107.80) ·
S1550C - Panduit Corporation

Total Availability: In Stock

S1550C2 - Panduit®

The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C2
  • Total Availability: 2,600
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.02) · 1,000 ($160.20) ·
S1550C2 - Panduit Corporation

Total Availability: In Stock

S1550C0 - Panduit®

The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C0
  • Total Availability: 6,000
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.25) · 1,000 ($112.50) ·
S1550C0 - Panduit Corporation

Total Availability: In Stock

10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TS15
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.03) ·
10250TS15 - Eaton Corp

Total Availability: In Stock

10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TM15
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM15 - Eaton Corp

Total Availability: In Stock

BX124250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

  • MFR Part #: 61029701
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($246.30) ·
BX124250 - Copper

Total Availability: Available from manufacturer.

BX123250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

  • MFR Part #: 61023201
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($172.24) ·
BX123250 - Copper

Total Availability: Available from manufacturer.

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Nacogdoches Availability: 6
  • Total Availability: 84
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

BX142250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

  • MFR Part #: 61029301
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($103.96) ·
BX142250 - Copper

Total Availability: Available from manufacturer.

BX103250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

  • MFR Part #: 61029901
  • Total Availability: 195 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($282.25) ·
BX103250 - Copper

Total Availability: In Stock

BX143250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

  • MFR Part #: 61029401
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($171.33) ·
BX143250 - Copper

Total Availability: Available from manufacturer.

10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

  • MFR Part #: 10250T15113
  • Total Availability: 13
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.01) ·
10250T15113 - Eaton Corp

Total Availability: In Stock

10250T15712 - Eaton

Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB

  • MFR Part #: 10250T15712
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($330.97) ·
10250T15712 - Eaton Corp

Total Availability: Available from manufacturer.

10250T15234 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Key, Center Only

  • MFR Part #: 10250T15234
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.07) ·
10250T15234 - Eaton Corp

Total Availability: In Stock

E50SN - Eaton

Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

  • MFR Part #: E50SN
  • Nacogdoches Availability: 1
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($318.45) ·
E50SN - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LED915050K - Light Efficient Design

High Bay Retrofit, High Bay Retrofit Fixture, 120 to 277 V Ac, 150 W, 400 W (Hid, MH, HPS), >50000 H Average Life, 18780 LM Brightness (Lumens), 5000 K, 84.9, Non Dimmable, 120 ° Beam Angle, 23.8 In Length, 23.8 In Width, 2.75 In Height, 5 Yr Warranty, 15 LB

  • MFR Part #: LED-9150-50K
  • Available from manufacturer.
  • Manufacturer: Light Efficient Design
  • Find: Similar Items
  • Pkg Sizes: 1 ($269.99) ·
LED915050K - Light Efficient Design

Total Availability: Available from manufacturer.

TIEWIRE - Aluminum

Black Annealed Steel Tie Wire

  • MFR Part #: N/A
  • Nacogdoches Availability: 8 Feet
  • Total Availability: 846 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($19.80) ·
TIEWIRE - Aluminum

Available now at Nacogdoches: In Stock

Total Availability: In Stock

P50 - QWP

P50 Quickflash

  • MFR Part #: N/A
  • Total Availability: 4,151
  • Manufacturer: QWP
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.48) ·
P50 - Quickflash

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50-C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
23,100 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
4,400 Each
Pkg Sizes:
50 Each ($11.42)
500 Each ($114.15)
S1550C - Panduit®

The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
6,600 Each
Pkg Sizes:
100 Each ($10.78)
1,000 Each ($107.80)
S1550C2 - Panduit®

The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C2
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
2,600 Each
Pkg Sizes:
100 Each ($16.02)
1,000 Each ($160.20)
S1550C0 - Panduit®

The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
6,000 Each
Pkg Sizes:
100 Each ($11.25)
1,000 Each ($112.50)
10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TS15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($12.03)
10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TM15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($12.70)
BX124250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

MFR Part #:
61029701
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($246.30)
BX123250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

MFR Part #:
61023201
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($172.24)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
84 Each
Pkg Sizes:
10 Each ($2,710.10)
BX142250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

MFR Part #:
61029301
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($103.96)
BX103250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

MFR Part #:
61029901
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
195 Feet
Pkg Sizes:
250 Feet ($282.25)
BX143250 - Copper

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.

MFR Part #:
61029401
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
250 Feet ($171.33)
10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

MFR Part #:
10250T15113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($271.01)
10250T15712 - Eaton

Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB

MFR Part #:
10250T15712
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($330.97)
10250T15234 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Key, Center Only

MFR Part #:
10250T15234
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($279.07)
E50SN - Eaton

Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea

MFR Part #:
E50SN
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($318.45)
LED915050K - Light Efficient Design

High Bay Retrofit, High Bay Retrofit Fixture, 120 to 277 V Ac, 150 W, 400 W (Hid, MH, HPS), >50000 H Average Life, 18780 LM Brightness (Lumens), 5000 K, 84.9, Non Dimmable, 120 ° Beam Angle, 23.8 In Length, 23.8 In Width, 2.75 In Height, 5 Yr Warranty, 15 LB

MFR Part #:
LED-9150-50K
Manufacturer:
Light Efficient Design
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($269.99)

MFR Part #:
N/A
Manufacturer:
Aluminum
Local Availability:
In Stock
Total Availability:
846 Feet
Pkg Sizes:
1 Foot ($19.80)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4,151 Each
Pkg Sizes:
12 Each ($78.48)

Begin Live Chat