WCRC - Red Twist-On Wire Conn

Nsi

  • $18.08 (Per 100)
  • $0.18 (Each)

  • $18.08 (Per 100)

  • $180.77 (Per 1,000)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WCRC
Manufacturer
Nsi
Manufacturer's Part Number
WC-R-C
Description
Red Twist-On Wire Conn
Twist-On Wire Connector, (3) #18 Awg Conductor Size, (3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 In Overall Width, 1.043 In Overall Height, 600 V, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361547 / 6623813615472 / 00662381361547
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$18.08 (Per 100)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
13,300
Resources
Images
 
 
WCRC - Small Image
 
WCRC - Large Image
 
WCRC - Large Image
 
WCRC - Large Image
 
WCRC - Large Image
 
WCRC - Large Image
Tech Bulletins
 
 
WCRC - Tech Bulletin
Other Links
 
 
WCRC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Red
Color
Red
Finish
Thermoplastic
Dimensions and Weight
Depth
.339
Height
1.04
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, (3) #18 AWG Conductor Size, (3) #10 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 in Overall Width, 1.043 in Overall Height, 600 V, 0.64 lb
Features
Standard Red Easy Twist, 22-10 AWG - Carton of 100.
Short Description
Twist-On Wire Connector, Thermoplastic, Red, 22 to 14 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
RED TWIST-ON WIRE CONN
extra long description
NSI WC-R-C Standard Red Easy Twist
Additional Information
Maximum Conductor Size
(3) #10 AWG
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
(3) #18 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.339 in
Overall Height
1.043 in
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
1000 CA
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WC-R-C
GTIN
00662381361547
UPC
662381361547
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
minimum qty
100
Packaging
Weight
0.64 lb
Weight per each
0.64
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,300

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
300 View Store
Springdale
5,400 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat