Search Results for "WC1"

1-20 of 1258
WCDH - 3M

3M™ Connector Drivers Quickly Spin On The Connector For Ease and Speed Of Installation. The 3M™ Connector Driver WCD-H Is A Hand Driver and The 3M Connector Driver WCD-P Is A Power Driver That Fits A Standard Chuck.

  • MFR Part #: WCD-H
  • Total Availability: 4
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 10 ($403.30) ·
WCDH - Minnesota Mining (3M)

Total Availability: In Stock

WCGC - Nsi

The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect

  • MFR Part #: WC-G-C
  • Total Availability: 11,300
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.58) ·
WCGC - Nsi Industries

Total Availability: In Stock

WGL1 - 3M

Gripping Material Work Gloves - Large

  • MFR Part #: WGL-1
  • Total Availability: 62
WGL1 - Minnesota Mining (3M)

Total Availability: In Stock

WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

  • MFR Part #: WH32101
  • Total Availability: 4
  • Manufacturer: Dottie
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.40) ·
WH32101 - L.H. Dottie CO.

Total Availability: In Stock

WPX1 - Rab Lighting Inc

WPX1 30/20/15W 3000K/4000K/5000K Photocell Bronze

  • MFR Part #: WPX1
  • Total Availability: 46
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($254.26) ·
WPX1 - Rab Lighting

Total Availability: In Stock

PB1 - Eaton

PB1

  • MFR Part #: PB1
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($203.60) ·
PB1 - Cooper B-Line/Cable Tray

Total Availability: In Stock

WPEX1 - Legrand-Pass & Seymour

Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea

  • MFR Part #: WPEX1
  • Nacogdoches Availability: 3
  • Total Availability: 359
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 8 ($51.15) ·
WPEX1 - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

G1.5X2WH6 - Panduit

The G1.5X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.

  • MFR Part #: G1.5X2WH6
  • Total Availability: 60
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 120 ($1,096.80) ·
G1.5X2WH6 - Panduit Corporation

Total Availability: In Stock

WP1 - Eaton

Eaton Weatherpoof Receptacle Cover, Self-Closing, Surface Mount, Gray, Single Receptacle, 1.75 In Diameter, Wet, Glass-Filled Nylon, Single-Gang, Vertical

  • MFR Part #: WP1
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($944.30) ·
WP1 - Eaton Wiring Devices

Total Availability: In Stock

F1.5X1.5WH6 - Panduit

The F1.5X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC.1.5" X 1.5" (38.1 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

  • MFR Part #: F1.5X1.5WH6
  • Total Availability: 120 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($58.20) · 120 Feet ($1,164.00) ·
F1.5X1.5WH6 - Panduit Corporation

Total Availability: In Stock

EHC1 - Eaton

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type

  • MFR Part #: EHC1
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 15 ($130.20) ·
EHC1 - Crouse-Hinds

Total Availability: In Stock

WC0B - Nsi

Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 1.48 LB

  • MFR Part #: WC-O-B
  • Total Availability: 32,000
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 500 ($29.72) ·
WC0B - Nsi Industries

Total Availability: In Stock

SP1W - Legrand-Pass & Seymour

Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.06304 LB

  • MFR Part #: SP1-W
  • Total Availability: 3,349
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 250 ($193.25) ·
SP1W - Pass & Seymour/Legrand

Total Availability: In Stock

AA1 - Lenox

Lenox 30857-AA1 Hole Saw Arbor Adapter

  • MFR Part #: 30857AA1
  • Available from manufacturer.
  • Manufacturer: Lenox
  • Find: Similar Items
  • Pkg Sizes: 5 ($29.90) ·
AA1 - Black & Decker Inc.

Total Availability: Available from manufacturer.

P1W - Wiring Device-Kellems

Wallplate, Toggle, 1-Gang, White

  • MFR Part #: P1W
  • Total Availability: 32
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 25 ($33.25) ·
P1W - Hubbell Wiring Devices

Total Availability: In Stock

WC812 - Nvent Caddy

Wall Mount Conduit Clip, 1/2", 3/4" Emt, 1/4" Hole

  • MFR Part #: WC812
  • Total Availability: 258
  • Manufacturer: Nvent Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($120.13) ·
WC812 - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

VBC1 - Killark

V Series Splice Box - Ceiling Mount With Three Close-Up Plugs - Hub Size ½"

  • MFR Part #: VBC-1
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 1 ($121.45) ·
VBC1 - Hubbell--Killark

Total Availability: Available from manufacturer.

XD1 - Southwire Company

XD1 Circuit Puller

  • MFR Part #: XD1
  • Total Availability: 4
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,924.78) ·
XD1 - Southwire Company

Total Availability: In Stock

D1PAA - Eaton

D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal Voltage, 20A Nominal Current, Panel/Din Rail Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure

  • MFR Part #: D1PAA
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.50) ·
D1PAA - Eaton Corp

Total Availability: In Stock

F1X1.5WH6 - Panduit

The F1X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

  • MFR Part #: F1X1.5WH6
  • Total Availability: 162 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($51.54) · 120 Feet ($1,030.80) ·
F1X1.5WH6 - Panduit Corporation

Total Availability: In Stock

WCDH - 3M

3M™ Connector Drivers Quickly Spin On The Connector For Ease and Speed Of Installation. The 3M™ Connector Driver WCD-H Is A Hand Driver and The 3M Connector Driver WCD-P Is A Power Driver That Fits A Standard Chuck.

MFR Part #:
WCD-H
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($403.30)
WCGC - Nsi

The Easy-Twist WC-G-C 100-Count Carton Of Standard-Style Grey Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect

MFR Part #:
WC-G-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
11,300 Each
Pkg Sizes:
100 Each ($7.58)
WGL1 - 3M

Gripping Material Work Gloves - Large

MFR Part #:
WGL-1
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
62 Each
Pkg Sizes:
6 Each ($278.70)
WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

MFR Part #:
WH32101
Manufacturer:
Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($91.40)
WPX1 - Rab Lighting Inc

WPX1 30/20/15W 3000K/4000K/5000K Photocell Bronze

MFR Part #:
WPX1
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
46 Each
Pkg Sizes:
1 Each ($254.26)

MFR Part #:
PB1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
2 Each ($203.60)
WPEX1 - Legrand-Pass & Seymour

Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea

MFR Part #:
WPEX1
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
359 Each
Pkg Sizes:
8 Each ($51.15)
G1.5X2WH6 - Panduit

The G1.5X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.

MFR Part #:
G1.5X2WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
120 Each ($1,096.80)
WP1 - Eaton

Eaton Weatherpoof Receptacle Cover, Self-Closing, Surface Mount, Gray, Single Receptacle, 1.75 In Diameter, Wet, Glass-Filled Nylon, Single-Gang, Vertical

MFR Part #:
WP1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
10 Each ($944.30)
F1.5X1.5WH6 - Panduit

The F1.5X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC.1.5" X 1.5" (38.1 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

MFR Part #:
F1.5X1.5WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
120 Feet
Pkg Sizes:
6 Feet ($58.20)
120 Feet ($1,164.00)
EHC1 - Eaton

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type

MFR Part #:
EHC1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
15 Each ($130.20)
WC0B - Nsi

Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 1.48 LB

MFR Part #:
WC-O-B
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
32,000 Each
Pkg Sizes:
500 Each ($29.72)
SP1W - Legrand-Pass & Seymour

Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.06304 LB

MFR Part #:
SP1-W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
3,349 Each
Pkg Sizes:
250 Each ($193.25)
AA1 - Lenox

Lenox 30857-AA1 Hole Saw Arbor Adapter

MFR Part #:
30857AA1
Manufacturer:
Lenox
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($29.90)
P1W - Wiring Device-Kellems

Wallplate, Toggle, 1-Gang, White

MFR Part #:
P1W
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
25 Each ($33.25)
WC812 - Nvent Caddy

Wall Mount Conduit Clip, 1/2", 3/4" Emt, 1/4" Hole

MFR Part #:
WC812
Manufacturer:
Nvent Caddy
Local Availability:
Out Of Stock
Total Availability:
258 Each
Pkg Sizes:
100 Each ($120.13)
VBC1 - Killark

V Series Splice Box - Ceiling Mount With Three Close-Up Plugs - Hub Size ½"

MFR Part #:
VBC-1
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($121.45)

MFR Part #:
XD1
Manufacturer:
Southwire Company
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($1,924.78)
D1PAA - Eaton

D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal Voltage, 20A Nominal Current, Panel/Din Rail Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure

MFR Part #:
D1PAA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
10 Each ($80.50)
F1X1.5WH6 - Panduit

The F1X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 1.5" (25.4 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

MFR Part #:
F1X1.5WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
162 Feet
Pkg Sizes:
6 Feet ($51.54)
120 Feet ($1,030.80)

Begin Live Chat