Add More Items
View All Quick Selects
Below you can add an image for 'WE167' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1" PVC End Cap
Total Availability: In Stock
Check local availability
Book Price
$269.16
Per 100
Cantex 5140037 Is A 2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$702.32
1" Galvanized Pipe Cap
$4.66
Each
3" Galvanized Pipe Cap
$42.11
4" PVC End Cap
$3,335.12
Rigid Pipe Cap, Rigid Connection Type, 2 In Trade Size
$11.01
6" PVC End Cap
$5,298.23
Rigid Pipe Cap, Rigid Connection Type, 4 In Trade Size
$76.18
Cantex 5140031 Is A 1/2 In. End Cap Designed to Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$228.78
Cantex 5140039 Is A 3 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$1,600.56
Cantex 5140038 Is A 2-1/2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$1,532.12
1-1/2" Galvanized Pipe Cap
$8.89
3-1/2" PVC End Cap
$2,445.13
Cantex 5140034 Is A 1-1/4 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$388.06
Tray Cable, 16 Awg Conductor Size, Made In Usa, 7 - Conductors, Carton Package Type
$646.15
Per 1,000
Galv Pole Cap
$76.00
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.504LBS, 16" Stud Spacing, Pre-Galvanized
$1,377.37
16/1PR, Os, 5000'
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$685.71
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X8, Gray, Mild Steel
$658.44
20
Popularity
Default