Add More Items
View All Quick Selects
Below you can add an image for 'WEP6412' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
X1PB124*
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4,365.22
Each
12X12X8 Al Ecp Haz Loc Encl
Total Availability: In Stock
$7,198.39
2X12 Aluminum Nipple
$8,198.01
Per 100
1X12 Aluminum Nipple
$4,262.80
Stronghold SMP12A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Natural In Color, and Come In Packages Of 100.
$18.02
3X12 Galvanized Nipple
$6,464.67
1X12 Galvanized Nipple
$1,398.08
MCAP12/2SOL Bkwe AA 250C
$864.27
Per 1,000 Feet
4X12 Galvanized Nipple
$8,880.91
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Conscious Contractors and Homeowners. Half The Width and Identical In Design In Comparison to Standard Breakers, They Allow Use Of Smaller Load Centers and For Maximum Savings Of Space and Money. Ge Is The Only Manufacturer That Gives You This Cost Advantage Without Sacrificing Flexibility. The THQP120 Features 1/2" Width, 1 Pole, An Ampere Rating Of 20 A, An Interrupting Rating Of 10KAIC, and A Voltage Of 120/240V.
$46.10
MCAP12/3SOL Bkwerd AA 250C
$1,286.40
Stronghold SMP12A-C0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Black In Color, and Come In Packages Of 100.
$20.65
2X12 Galvanized Nipple
$2,649.25
Stronghold SMP12A-3X Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Natural In Color, and Come In Packages Of 30.
$18.10
4IN X12IN Conduit Nipple
$7,792.86
Stronghold SMP12A-3X0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Black In Color, and Come In Packages Of 30.
1/2X12 Galvanized Nipple
$999.49
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Five-Gang, (4) 1/2", (3) 3/4", 85.0 Cubic Inch Capacity
$14,601.66
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 4", Steel, 1/2" and 3/4" Double Row, 47.0 Cubic Inch Capacity
$3,951.81
3IN X12IN Conduit Nipple
$6,310.92
20
Popularity
Default