Add More Items
View All Quick Selects
Below you can add an image for 'WF2030PL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$1,106.03
Each
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$350.13
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
00193047545594|0001930|00193047545594|19304754559|54559|WF6ADJLED30K40K50K90CR1MWM6|WF6ADJLED30K40K50K90CRIMWM6|Itt-Lithoniaacuity WF6ADJLED30K40K50K90CR1MWM6|Itt-Lithoniaacuity WF6ADJLED30K40K50K90CRIMWM6|Lit Lithonia Juno Mark Iota WF6ADJLED30K40K50K90CR1MWM6|Lit Lithonia Juno Mark Iota WF6ADJLED30K40K50K90CRIMWM6|Lith WF6ADJLED30K40K50K90CR1MWM6|Lith WF6ADJLED30K40K50K90CRIMWM6|Lithonia Light WF6ADJLED30K40K50K90CR1MWM6|Lithonia Light WF6ADJLED30K40K50K90CRIMWM6|Lithonia Lighting Abl Acuity Wf6adjled30k
$37.08
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,442.05
OBSALFL30 120V Tungsten Halogen PAR20 Reflector Lamp 39WATT 120VOLT Medium Base FLOOD30 Beam
$7.69
Lith WF6 Led 30K40K50K 90CRI MW M6
$31.90
Molded Case Thermal Magnetic Circuit Breaker, Molded Case, Thermal Magnetic Type; 4.13 Inch Width X 3.38 Inch Depth X 6 Inch Height Size; 600 Volt Max. Ac Voltage Rating; 250 Volt Max. DC Voltage Rating; Ul 489, Csa C22.2 Approval
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Lith WF4 Led 30K40K50K 90CRI MW M6
$27.97
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
$113.45
Welding Material, Copper Oxide/Aluminum
$25.12
Lith WF4 Led 27K30K35K 90CRI MW M6
$32.00
Eaton Nema Mechanically Held Lighting Contactor, Open, 2NO Contacts, 30A, C30 Series, 120V, Two-Pole
$601.27
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$68.43
Eaton Bussmann Series TCF Fuse, Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 30 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$150.26
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
$18.43
20
Popularity
Default