Add More Items
View All Quick Selects
Below you can add an image for 'WH40 INTERMATIC INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$45.42
Each
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 40 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Total Availability: In Stock
$116.33
40W, T12 Rapid Start Fluorescent Lamp, Gro Lux Wide Spectrum Phosphor For Plant Growth, Aquarium and Meat Case Applications, 3400K Color Temperature, 89 Cri, Retail Pack
$17.98
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 40 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
$278.68
2" SCH40 Petroduct W/Tape
$175.85
Per 100
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 40 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$350.13
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
4" SCH40 22D 36"R PVC Elbow
$11.54
1" SCH40 Petroduct Empty Duct
$75.00
4" SCH40 90D 36"R PVC Elbow Bell End
$94.73
4" SCH40 45D 24"R PVC Elbow Bell End
$62.35
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
$453.72
BND SCH 40 4"X45DEGX150"R Be
$95.50
4" SCH40 90D 48"R PVC Elbow Bell End
$83.06
4" SCH40 45D 36"R PVC Elbow Bell End
$71.95
Wifi Timer, 40 Amps
$100.26
Lith WF4 Led 30K40K50K 90CRI MW M6
$27.97
4" SCH40 90D 24"R PVC Elbow Bell End
$69.56
20
Popularity
Default