Add More Items
View All Quick Selects
Below you can add an image for 'WIUX' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
Available now at Fayetteville: In Stock
Total Availability: In Stock
Fayetteville Availability: In Stock
Book Price
$1,448.33
Per 100
Eaton While-In-Use Extra Duty Cover 1G Clear
Check local availability
$12.61
Each
Shallow 1 G Extra Duty Plastic CVR 18 In 1
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$6.95
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$196.40
16IN1 Wiu BRNZ CVR W/ Window
$21.87
1G WHT In-Use CVR
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
$446.77
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$196.38
1 Aluminum Coupling
$895.45
Eaton While-In-Use Extra Duty Cover 2G Clear
$21.70
1 Conduit
$1,409.75
Per 100 Feet
Buss MDL-1 1/4 X 1-1/4 Time Delay G
$5.81
This item is no longer available. Click to view alternate items.
RND (1) 1/2" HL Gy CVR
$462.83
Cantex 6141625 Is A 1 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$56.29
1G WP CVR, (1) 1/2HUB Gry
$354.53
The SBL Provides Continuous Side Flanges On Fixture Body Provide Light Trap and Continuous Diffuser Support to Prevent Accidental Opening and Simplify Maintenance
$146.16
Coupling, 1 In Trade Size, Threaded Connection, 40 LB/100
$1,538.05
1X5 Aluminum Nipple
$1,952.30
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
$1,833.33
Rect (3) 1/2" HL Gy CVR
$535.26
20
Popularity
Default