Add More Items
View All Quick Selects
Below you can add an image for 'WMM42125RJ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:4, 3-Phase In, 1-Phase Out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
Total Availability: In Stock
Check local availability
Book Price
$5,105.28
Each
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
RJ12 Mod Plug 6 Wire Sol 100/Jar
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$22.77
Per 100
N4, 12 Eclipse Encl. - 42 X 36 X 12 - Steel/Gray
$1,017.50
22MM Emergency-Stop
$75.69
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Depends On Selected MCB, 3R, 5-Jaw, Sockets:3, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$4,862.46
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
$4,925.15
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 34.13 In Overall Height, 40 LB
$627.42
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, 200A, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:2, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$3,560.99
The SE125P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.25" (31.8 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
$176.16
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
*WM* (1091375) Indicator Led Red RY1 Right Obstruc
$10.29
PWR CRD W/L14-30 End
$179.94
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
$2,212.64
F96T12/CW/Supreme/Alto 41K
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.14
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 225A, X6, Copper, Nema 3R, Metallic, Overhead, 84, 42, Three-Wire, Single-Phase
$844.77
FLNR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style Construction.
$131.41
Yealink W57R Handset
Request Quote
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Nema 3R, Depends On Selected MCB, 5-Jaw, Sockets:1, 3-PH In, 1-PH Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$1,965.49
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 125 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg Cu/Al, Combination, Nema 1, 208 Y/120, 240 V
$977.35
20
Popularity
Default