Add More Items
View All Quick Selects
Below you can add an image for 'WN2060' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$107.50
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
WN Series - 2 Lamp, 4' Replacement Lens
$66.45
WN Series - 4 Lamp Replacement Lens
Check local availability
Eaton Crouse-Hinds Series WP Plug, 15A, Two-Wire, Three-Pole, Copper-Free Aluminum, 5-15P, 0.500-0.625" Cord Diameter, 125 Vac
$122.37
Eaton B-Line Series Wiring Trough, 10" Height, 60" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$475.29
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$111.36
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,414.73
Per 100
Cantex EZ20CN Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box For Residential and Light Commercial Ceiling Applications. It Features Six Wire Clamps and Enhanced Angled Nails For Easy Installation.
$280.99
Cantex EZ20SNW Ez Box Is A 20.3 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.
$126.51
Lith WFEXC20 U 20FT Extension Cord,
$67.50
6" Eyeball Trim - White
$8.31
Eaton B-Line Series Wireway, 10" Height, 60" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$323.22
Eaton Bussmann Series FNM Fuse, Time-Delay Midget Fuse, 20 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
$18.27
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$242.08
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$241.22
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 20 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600VAC and 20 Ka At 300 VDC
$48.16
Electrical Power Fuse, Time Delay Characteristics; 250 V; 20 Ampere; Interrupting Rating 10000 Ampere; Diameter 13/32 Inch; Length 1 1/2 Inch; Approval Ul; FNW Model
$8.84
This item is no longer available. Click to view alternate items.
20
Popularity
Default