Search Results for "WPB35 PASS & SEYMOUR INC"

1-2 of 2
WPB35 - Legrand-Pass & Seymour

Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea

  • MFR Part #: WPB35
  • Nacogdoches Availability: 5
  • Total Availability: 564
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 12 ($129.66) ·
WPB35 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,080.49

Per 100

QTY:
Each
Add
WPB352 - Legrand-Pass & Seymour

Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea

  • MFR Part #: WPB352
  • Nacogdoches Availability: 4
  • Total Availability: 560
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 5 ($95.52) ·
WPB352 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,910.30

Per 100

QTY:
Each
Add
WPB35 - Legrand-Pass & Seymour

Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea

MFR Part #:
WPB35
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
564 Each
Pkg Sizes:
12 Each ($129.66)
WPB352 - Legrand-Pass & Seymour

Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea

MFR Part #:
WPB352
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
560 Each
Pkg Sizes:
5 Each ($95.52)

Begin Live Chat