Search Results for "WT3-1 IDEAL INDUSTRIES INC"

1-4 of 4
30451 - Ideal

Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB

  • MFR Part #: 30-451
  • Nacogdoches Availability: 800
  • Total Availability: 28,000
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($28.41) · 1,000 ($284.12) ·
30451 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$284.12

Per 1,000

QTY:
Each
Add
WT41500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-500JR
  • Nacogdoches Availability: 0
  • Total Availability: 33,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($87.25) · 3,000 ($523.50) ·
WT41500JR - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.45

Per 100

QTY:
Each
Add
WT411 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-1
  • Nacogdoches Availability: 0
  • Total Availability: 2,900
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.22) · 1,000 ($172.20) ·
WT411 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.22

Per 100

QTY:
Each
Add
WT41B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-B
  • Nacogdoches Availability: 0
  • Total Availability: 23,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($77.86) · 5,000 ($778.60) ·
WT41B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$155.72

Per 1,000

QTY:
Each
Add
30451 - Ideal

Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB

MFR Part #:
30-451
Manufacturer:
Ideal
Local Availability:
In Stock
Total Availability:
28,000 Each
Pkg Sizes:
100 Each ($28.41)
1,000 Each ($284.12)
WT41500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
33,500 Each
Pkg Sizes:
500 Each ($87.25)
3,000 Each ($523.50)
WT411 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
2,900 Each
Pkg Sizes:
100 Each ($17.22)
1,000 Each ($172.20)
WT41B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
23,500 Each
Pkg Sizes:
500 Each ($77.86)
5,000 Each ($778.60)

Begin Live Chat